RULAND MANUFACTURING MRSC25-10-9-A Slit Coupling, Clamp Style, 10mm x 9mm Bore, 25.0mm O.D., 25.8mm Length

Item: DK6TTL Model: MRSC25-10-9-A
In Stock

Get it by Tuesday, Jun 17

€112.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment3.0°
Axial Motion0.70 mm
B1 Max Shaft Penetration9.6 mm
B2 Max Shaft Penetration9.6 mm
Balanced DesignYes
Bore (b1)10 mm
Bore Tolerance+0.020 mm / +xad0.000 mm
Cap ScrewM3
Clearance Diameter (c) Max26.9 mm
Dynamic Torque Non-reversing2.35 Nm
Dynamic Torque Reversing1.55 Nm
Finish SpecificationSurTec 650
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Length (l)25.8 mm
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed5,000 RPM
Moment Of Inertia0.0076171 lb-in²
Number Of Screws2
Outer Diameter (od)25 mm
Parallel Misalignment0.40 mm
Peak Torque3.90 Nm
Screw FinishBright
Screw Material18-8 300 Series Stainless Steel
Seating Torque1.10 Nm
Small Bore (b2)9 mm
Temperature-110°F to 175°F (-80°C to 80°C)
Torsional Stiffness3.1 Nm/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0243
Ship height (cm)2.5
Ship length (cm)2.58
Ship width (cm)2.5
Country of OriginIE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MRSC25-10-9-A Slit Coupling, Clamp Style, 10mm x 9mm Bore, 25.0mm O.D., 25.8mm Length
€112.71 /unit