RULAND MANUFACTURING MRLS20-6-6-A Slit Coupling, Set Screw Style, 6 mm x 6 mm Bore, 20.0mm O.D., 26.0mm Length

Item: DK6TQM Model: MRLS20-6-6-A
In Stock

Get it by Tuesday, Jun 17

€94.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment3.0°
Axial Motion0.50 mm
B1 Max Shaft Penetration8.6 mm
B2 Max Shaft Penetration8.6 mm
Balanced DesignYes
Bore (b1)6 mm
Bore Tolerance+0.020 mm / +xad0.000 mm
Dynamic Torque Non-reversing1.95 Nm
Dynamic Torque Reversing1.30 Nm
Finish SpecificationSurTec 650
Forged Set ScrewM4
Full Bearing Support Required?Yes
Hex Wrench Size2.0 mm
Length (l)26.0 mm
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed15,000 RPM
Moment Of Inertia0.003414 lb-in²
Number Of Screws4
Outer Diameter (od)20 mm
Parallel Misalignment0.25 mm
Peak Torque3.25 Nm
Screw FinishBright
Screw Material18-8 300 Series Stainless Steel
Seating Torque1.76 Nm
Small Bore (b2)6 mm
Temperature-110°F to 175°F (-80°C to 80°C)
Torsional Stiffness2.3 Nm/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2
Ship length (cm)2.6
Ship width (cm)2
Country of OriginIE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MRLS20-6-6-A Slit Coupling, Set Screw Style, 6 mm x 6 mm Bore, 20.0mm O.D., 26.0mm Length
€94.89 /unit