Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MRLS20-10-8-A Slit Coupling, 10 mm Bore Dia 1, 8 mm Bore Dia 2, 20 mm Coupling Outside Dia | CT9GEE

RULAND MANUFACTURING MRLS20-10-8-A Slit Coupling, 10 mm Bore Dia 1, 8 mm Bore Dia 2, 20 mm Coupling Outside Dia

Item: CT9GEE Model: MRLS20-10-8-ACross Ref: 805HU1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€167.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Angular Misalignment
ApplicationMedical And Semiconductor Equipment, Test And Measurement Equipment
Axial Motion0.5 mm
Bore Dia. 110 mm
Bore Dia. 28 mm
Bore Tolerance0 mm to 0.02 mm
Bore TypeRound
Coupling MaterialAluminum
Coupling Material FinishSurtec 650
Coupling Material Grade7075
Coupling Outside Dia.20 mm
Different Bore SizesYes
Dynamic Torque Non-reversing1.95 N-m
Dynamic Torque Reversing1.3 N-m
Fastener Tightening Torque1.76 N-m
FeaturesHigh Torsional Stiffness, Torque And Misalignment Capabilities
For EnvironmentMedical
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Included Screws(4) Set Screw
Length Through Bore 18.6 mm
Length Through Bore 28.6 mm
Max. Bore Dia.10 mm
Max. Operating Temp.79.44°C
Max. Speed15000 RPM
Min. Operating Temp.-78.89°C
Moment Of Inertia0.003 lbs.-sq. in.
Number Of Locking Screws4
Overall Length26 mm
Parallel Misalignment0.25 mm
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material GradeGrade 18-8, 300 Series
Screw Thread SizeM4
Shaft Locking TypeSet Screws
System Of MeasurementMetric
Torsional Stiffness2.3 N-m/deg.
Zero BacklashYes
Bore Diameter 110 mm
Bore Diameter 28 mm
Coupling Outside Diameter20 mm
Maximum Bore Diameter10 mm
Maximum Operating Temperature79.44°C
Maximum Speed15000 RPM
Minimum Operating Temperature-78.89°C
StandardsCONFLICT MINERALS COMPLIANT, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.6
Ship length (cm)2
Ship width (cm)2
Country of OriginIE

Product Variants

ProductModelShaft Locking TypeDifferent Bore SizesBore Dia. 1Bore Dia. 2Coupling Outside Dia.Overall LengthTorsional StiffnessAxial MotionPrice
RULAND MANUFACTURING MRLC20-10-10-A Slit Coupling, 10 mm Bore Dia 1, 10 mm Bore Dia 2, 20 mm Coupling Outside Dia | CT9GCT MRLC20-10-10-AClamp OnNo10 mm10 mm20 mm26 mm2.3 N-m/deg.0.5 mm€135.15
RULAND MANUFACTURING MRLC25-10-10-A Slit Coupling, 10 mm Bore Dia 1, 10 mm Bore Dia 2, 25 mm Coupling Outside Dia | CT9GCV MRLC25-10-10-AClamp OnNo10 mm10 mm25 mm34 mm3.9 N-m/deg.0.7 mm€142.68
RULAND MANUFACTURING MRLS25-10-10-A Slit Coupling, 10 mm Bore Dia 1, 10 mm Bore Dia 2, 25 mm Coupling Outside Dia | CT9GCW MRLS25-10-10-ASet ScrewsNo10 mm10 mm25 mm34 mm3.8 N-m/deg.0.7 mm€138.75
RULAND MANUFACTURING MRLC20-10-4-A Slit Coupling, 10 mm Bore Dia 1, 4 mm Bore Dia 2, 20 mm Coupling Outside Dia | CT9GDE MRLC20-10-4-AClamp OnYes10 mm4 mm20 mm26 mm2.3 N-m/deg.0.5 mm€148.67
RULAND MANUFACTURING MRLS20-10-5-A Slit Coupling, 10 mm Bore Dia 1, 5 mm Bore Dia 2, 20 mm Coupling Outside Dia | CT9GDG MRLS20-10-5-ASet ScrewsYes10 mm5 mm20 mm26 mm2.3 N-m/deg.0.5 mm€131.59
RULAND MANUFACTURING MRLC20-10-5-A Slit Coupling, 10 mm Bore Dia 1, 5 mm Bore Dia 2, 20 mm Coupling Outside Dia | CT9GDH MRLC20-10-5-AClamp OnYes10 mm5 mm20 mm26 mm2.3 N-m/deg.0.5 mm€135.15
RULAND MANUFACTURING MRLC25-10-5-A Slit Coupling, 10 mm Bore Dia 1, 5 mm Bore Dia 2, 25 mm Coupling Outside Dia | CT9GDL MRLC25-10-5-AClamp OnYes10 mm5 mm25 mm34 mm3.9 N-m/deg.0.7 mm€156.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MRLS20-10-8-A Slit Coupling, 10 mm Bore Dia 1, 8 mm Bore Dia 2, 20 mm Coupling Outside Dia
€167.72 /unit