RULAND MANUFACTURING MRLC20-8-7-A Slit Coupling, Clamp Style, 8mm x 7mm Bore, 20.0mm O.D., 26.0mm Length

Item: DK6TPE Model: MRLC20-8-7-A
In Stock

Get it by Tuesday, Jun 17

€110.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment3.0°
Axial Motion0.50 mm
B1 Max Shaft Penetration8.6 mm
B2 Max Shaft Penetration8.6 mm
Balanced DesignYes
Bore (b1)8 mm
Bore Tolerance+0.020 mm / +xad0.000 mm
Cap ScrewM2.5
Clearance Diameter (c) Max21.8 mm
Dynamic Torque Non-reversing1.45 Nm
Dynamic Torque Reversing0.95 Nm
Finish SpecificationSurTec 650
Full Bearing Support Required?Yes
Hex Wrench Size2.0 mm
Length (l)26.0 mm
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed7,500 RPM
Moment Of Inertia0.0033296 lb-in²
Number Of Screws2
Outer Diameter (od)20 mm
Parallel Misalignment0.25 mm
Peak Torque2.45 Nm
Screw FinishBright
Screw Material18-8 300 Series Stainless Steel
Seating Torque0.73 Nm
Small Bore (b2)7 mm
Temperature-110°F to 175°F (-80°C to 80°C)
Torsional Stiffness2.3 Nm/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0166
Ship height (cm)2
Ship length (cm)2.6
Ship width (cm)2
Country of OriginIE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MRLC20-8-7-A Slit Coupling, Clamp Style, 8mm x 7mm Bore, 20.0mm O.D., 26.0mm Length
€110.02 /unit