RULAND MANUFACTURING MRLC16-7-7-A Slit Coupling, Clamp Style, 7mm x 7mm Bore, 16.0mm O.D., 23.5mm Length

Item: DK6TNV Model: MRLC16-7-7-A
In Stock

Get it by Tuesday, Jun 17

€98.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment2.5°
Axial Motion0.40 mm
B1 Max Shaft Penetration7.9 mm
B2 Max Shaft Penetration7.9 mm
Balanced DesignYes
Bore (b1)7 mm
Bore Tolerance+0.020 mm / +xad0.000 mm
Cap ScrewM2
Clearance Diameter (c) Max18.0 mm
Dynamic Torque Non-reversing0.85 Nm
Dynamic Torque Reversing0.55 Nm
Finish SpecificationSurTec 650
Full Bearing Support Required?Yes
Hex Wrench Size1.5 mm
Length (l)23.5 mm
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed10,000 RPM
Moment Of Inertia0.0011908 lb-in²
Number Of Screws2
Outer Diameter (od)16 mm
Parallel Misalignment0.20 mm
Peak Torque1.25 Nm
Screw FinishBright
Screw Material18-8 300 Series Stainless Steel
Seating Torque0.36 Nm
Small Bore (b2)7 mm
Temperature-110°F to 175°F (-80°C to 80°C)
Torsional Stiffness1.4 Nm/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.6
Ship length (cm)2.35
Ship width (cm)1.6
Country of OriginIE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MRLC16-7-7-A Slit Coupling, Clamp Style, 7mm x 7mm Bore, 16.0mm O.D., 23.5mm Length
€98.99 /unit