Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MQCL-60-A Shaft Collar Quick Clamp 1pc 60mm Aluminium | AF9XER 30VL42

RULAND MANUFACTURING MQCL-60-A Shaft Collar Quick Clamp 1pc 60mm Aluminium

Item: AF9XER Model: MQCL-60-ACross Ref: 30VL42
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€202.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.60 mm
Clearance Dia.120 mm
Dimension TypeMetric
FinishBlack Anodized
GradeGrade 6061
MaterialAluminum
Number Of Pieces1
Operating Temp. Range-40°F to +200°F
Outside Dia.120 mm
Width19 mm
Bore Diameter60 mm
Bore Tolerance+0.050/+0.012 mm
Bore TypeRound
Center To Lever Top60 mm
Collar Construction1-Piece
Collar MaterialAluminum
Collar Material FinishBright
Collar Material Grade6061
Collar Outside Diameter120 mm
Collar Width19 mm
For Shaft Diameter60 mm
Handle ColorGold
Handle MaterialAluminum
Handle Material FinishAnodized
Included Screws(1) Hex Socket Cap Screw
Maximum Operating Temperature93°C
Minimum Operating Temperature-40°C
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material GradeGrade 304
Shaft Locking TypeClamp On
Shaft Tolerance+0 mm, -0.013 mm
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015, REACH COMPLIANT, ROHS COMPLIANT
System Of MeasurementMetric
Width Tolerance+0.076, -0.254 mm

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.03
Ship length (cm)15.24
Ship width (cm)1.91
HS code8483608000
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Clearance Dia.MaterialFinishOperating Temp. RangeNumber Of PiecesDimension TypePrice
RULAND MANUFACTURING MQCL-10-A Shaft Collar Quick Clamp 1pc 10mm Aluminium | AF9XDW 30VL23 MQCL-10-A10 mm38 mm38 mmAluminumBlack Anodized-40°F to +200°F1Metric€51.73
RULAND MANUFACTURING MQCL-12-A Shaft Collar Quick Clamp 1pc 12mm Aluminium | AF9XDX 30VL24 MQCL-12-A12 mm38 mm38 mmAluminumBlack Anodized-40°F to +200°F1Metric€51.73
RULAND MANUFACTURING MQCL-14-A Shaft Collar Quick Clamp 1pc 14mm Aluminium | AF9XDY 30VL25 MQCL-14-A14 mm38 mm38 mmAluminumBlack Anodized-40°F to +200°F1Metric€51.73
RULAND MANUFACTURING MQCL-15-A Shaft Collar Quick Clamp 1pc 15mm Aluminium | AF9XDZ 30VL26 MQCL-15-A15 mm38 mm38 mmAluminumBlack Anodized-40°F to +200°F1Metric€51.73
RULAND MANUFACTURING MQCL-16-A Shaft Collar Quick Clamp 1pc 16mm Aluminium | AF9XEA 30VL27 MQCL-16-A16 mm38 mm38 mmAluminumBlack Anodized-40°F to +200°F1Metric€51.73
RULAND MANUFACTURING MQCL-20-A Shaft Collar Quick Clamp 1pc 20mm Aluminium | AF9XEB 30VL28 MQCL-20-A20 mm50 mm50 mmAluminumBlack Anodized-40°F to +200°F1Metric€65.25
RULAND MANUFACTURING MQCL-25-A Shaft Collar Quick Clamp 1pc 25mm Aluminium | AF9XEC 30VL29 MQCL-25-A25 mm50 mm50 mmAluminumBlack Anodized-40°F to +200°F1Metric€64.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MQCL-60-A Shaft Collar Quick Clamp 1pc 60mm Aluminium
€202.39 /unit