RULAND MANUFACTURING MOST13-6-SS Oldham Coupling Hub, Set Screw, 6mm Bore, 12.7mm O.D., 5.6mm Length

Item: DK6RVR Model: MOST13-6-SS
In Stock

Get it by Tuesday, Jun 17

€65.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOldham Coupling Hub
20$48.84
200Request Quote
Angular Misalignment0.5°
Axial Motion0.004 in (0.10 mm)
B1 Max Shaft Penetration5.6 mm
Bore (b1)6 mm
Bore Tolerance+0.03 mm / -0.00 mm
FinishBright
Finish SpecificationBright, No Plating
Forged Set ScrewM3
Full Bearing Support Required?Yes
Hex Wrench Size1.5 mm
Hub Width (lh)5.64 mm
Length (l)15.9 mm
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Max Parallel Misalignment0.050 in (1.27 mm)
Maximum Speed4,500 RPM
Mechanical Fuse?Yes
Moment Of Inertia1.177 x 10
Number Of Screws1 ea
Outer Diameter (od)12.7 mm
Parallel Misalignment0.004 in (0.10 mm)
Recommended InsertsOD8/13-AT
Recommended Shaft Tolerance+0.000 mm / -0.013 mm
Screw FinishBright
Screw Material18-8 300 Series Stainless Steel
Seating Torque0.73 Nm
TemperatureAcetal Disk -10°F to 150°F (-23°C to 65°)
Torque SpecificationsTorque ratings vary with insert selection
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0049
Ship height (cm)1.27
Ship length (cm)1.59
Ship width (cm)1.27
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MOST13-6-SS Oldham Coupling Hub, Set Screw, 6mm Bore, 12.7mm O.D., 5.6mm Length
€65.67 /unit