RULAND MANUFACTURING MOSC33-11-A Oldham Coupling Hub, Set Screw, 11mm Bore, 4mm Keyway, 33.3mm O.D., 15.0mm Length

Item: DK6GGK Model: MOSC33-11-A
In Stock

Get it by Tuesday, Jun 17

€50.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOldham Coupling Hub
Angular Misalignment0.5°
Axial Motion0.006 in (0.15 mm)
B1 Max Shaft Penetration15.0 mm
Balanced DesignYes
Bore (b1)11 mm
Bore Tolerance+0.03 mm / -0.00 mm
FinishBlack Anodized
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Set ScrewM4
Full Bearing Support Required?Yes
Hex Wrench Size2.0 mm
Hub Width (lh)15.00 mm
Keyway (k)4 mm
Length (l)47.6 mm
Material Specification2024-T351 Aluminum Bar
Max Parallel Misalignment0.131 in (3.33 mm)
Maximum Speed4,500 RPM
Mechanical Fuse?Yes
Moment Of Inertia5.6187 x 10
Number Of Screws2 ea 90° apart
Outer Diameter (od)33.3 mm
Parallel Misalignment0.008 in (0.20 mm)
Recommended InsertsOD21/33-AT
Recommended Shaft Tolerance+0.000 mm / -0.013 mm
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque2.2 Nm
TemperatureAcetal Disk -10°F to 150°F (-23°C to 65°)
Torque SpecificationsTorque ratings vary with insert selection
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)3.33
Ship length (cm)4.76
Ship width (cm)3.33
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MOSC33-11-A Oldham Coupling Hub, Set Screw, 11mm Bore, 4mm Keyway, 33.3mm O.D., 15.0mm Length
€50.36 /unit