Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MOCT57-25-A Coupling Oldham Clamp Bore 25 Mm | AB8ZYP 2ANL7

RULAND MANUFACTURING MOCT57-25-A Coupling Oldham Clamp Bore 25 Mm

Item: AB8ZYP Model: MOCT57-25-ACross Ref: 2ANL7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling Hub
Bore Dia.25 mm
Clearance Dia.57.2 mm
FinishAnodized
Hub Dia.57.2 mm
Length Through Bore28.7 mm
MaterialAluminum
Max. Angular Misalignment0.5°
Max. Parallel Misalignment0.01"
Max. Speed4500 RPM
Max. Temp. Range225°F
Outside Dia.57.2 mm
Overall Length78.7 mm
Screw TypeCap Screw
StyleOldham Clamp
Angular Misalignment0.5°
Axial Motion0.2 mm
Bore Diameter25 mm
Bore Tolerance+0.03 mm/-0.00 mm
Bore TypeRound
Compatible Center Element Manufacturer Part NumberOD36/57-AT, OD36/57-PEK
Coupling Overall Length78.7 mm
Coupling SizeMOCT57
FeaturesBalanced Design
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Hub MaterialAluminum
Hub Material FinishBlack Anodized
Hub Material GradeGrade 2024
Included ScrewsClamp Screw
Maximum Operating Temperature93°C
Maximum Speed4500 RPM
Mechanical Fuse BreakYes
Minimum Operating Temperature-23°C
Number Of Locking Screws1
Outside Diameter57.2 mm
Over-standard Parallel Misalignment5.72 mm
Parallel Misalignment0.25 mm
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Seating Torque16 N-m
Screw Thread SizeM6
Shaft Locking TypeClamp On
Shaft Tolerance+0 mm, -0.013 mm
StandardsCONFLICT MINERALS COMPLIANT, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementMetric
Weight0.378 lbs.
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)4.57
Ship length (cm)10.16
Ship width (cm)5.84
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthClearance Dia.Hub Dia.Max. Parallel MisalignmentShaft Locking TypeAxial MotionParallel MisalignmentMax. SpeedPrice
RULAND MANUFACTURING MOCT19-4-A Coupling Oldham Clamp Bore 4 Mm | AB8ZVW 2AND7 MOCT19-4-A25.4 mm19.1 mm19.1 mm0.008"---4500 RPM€26.29
RULAND MANUFACTURING MOCT19-5-A Coupling Oldham Clamp Bore 5 Mm | AB8ZVZ 2ANE1 MOCT19-5-A25.4 mm19.1 mm19.1 mm0.008"---4500 RPM€25.32
RULAND MANUFACTURING MOCT19-6-A Coupling Oldham Clamp Bore 6 Mm | AB8ZWC 2ANE4 MOCT19-6-A25.4 mm19.1 mm19.1 mm0.008"---4500 RPM€26.29
RULAND MANUFACTURING MOCT19-8-A Coupling Oldham Clamp Bore 8 Mm | AB8ZWF 2ANE7 MOCT19-8-A25.4 mm19.1 mm19.1 mm0.008"---4500 RPM€26.29
RULAND MANUFACTURING MOCT25-10-A Coupling Oldham Clamp Bore 10 Mm | AB8ZWJ 2ANF1 MOCT25-10-A31.8 mm25.4 mm25.4 mm0.008"---4500 RPM€33.84
RULAND MANUFACTURING MOCT25-12-A Coupling Oldham Clamp Bore 12 Mm | AB8ZWM 2ANF4 MOCT25-12-A31.8 mm25.4 mm25.4 mm0.008"---4500 RPM€35.93
RULAND MANUFACTURING MOCT25-6-A Coupling Oldham Clamp Bore 6 Mm | AB8ZWQ 2ANF7 MOCT25-6-A31.8 mm25.4 mm25.4 mm0.008"---4500 RPM€36.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MOCT57-25-A Coupling Oldham Clamp Bore 25 Mm
€127.76 /unit