RULAND MANUFACTURING MNTBRKT-HL-12-30-SS Sensor Bracket, Thru Hole 12mm, 30mm Width, Stainless Steel

Item: DK6RDG Model: MNTBRKT-HL-12-30-SS
In Stock

Get it by Tuesday, Jun 17

€9.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Base Length L135.5 mm
Bracket Width W30 mm
Center Mounting Screw C1M8
Center To Center Lc20 mm
Cross Mounting Screws C2M4
Edge To Center L226.5 mm
Edge To Screw L320.5 mm
Material Specification304 Stainless Steel
Thickness T2.5 mm
Thru Hole Diameter B12 mm

Shipping Info:

Ship weight (kg) 0.0256
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MNTBRKT-HL-12-30-SS Sensor Bracket, Thru Hole 12mm, 30mm Width, Stainless Steel
€9.27 /unit