Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MJS33-16-A Jaw Coupling Hub 16mm Aluminium | AF9TZB 30UR16

RULAND MANUFACTURING MJS33-16-A Jaw Coupling Hub 16mm Aluminium

Item: AF9TZB Model: MJS33-16-ACross Ref: 30UR16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€103.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw Coupling Hub
Bore Dia.16 mm
Hub MaterialAluminum
KeywayNo
Keyway SizeNone
Outside Dia.33.3 mm
Overall Length15 mm
SizeMJS33
Bore Diameter16 mm
Bore Tolerance+0.05/0 mm
Bore TypeRound Bore
Coupling Overall Length44.5 mm
Coupling SizeMJS33
Fail SafeYes
For Shaft TypeRound
Full Bearing Support RequiredYes
Hub Diameter33.3 mm
Hub Material FinishBright
Hub Material GradeGrade 2024
Hub Projection15 mm
Included Screws(2) Set Screw
Jaw ProfileCurved
Length Through Bore15 mm
Maximum Operating Temperature82°C
Maximum Speed8000 RPM
Minimum Operating Temperature-23°C
Number Of Locking Screws2
Outside Diameter33.3 mm
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM4
Shaft Locking TypeSet Screw
Shaft Tolerance+0 mm, -0.013 mm
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015, REACH COMPLIANT, ROHS COMPLIANT
System Of MeasurementMetric
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)3.56
Ship length (cm)4.45
Ship width (cm)10.16
HS code8483608000
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Overall LengthSizeKeyway SizeHub MaterialKeywayPrice
RULAND MANUFACTURING MJS15-3-A Jaw Coupling Hub 3mm Aluminium | AF9TYJ 30UP99 MJS15-3-A3 mm15 mm7.6 mmMJS15NoneAluminumNo€28.46
RULAND MANUFACTURING MJS15-4-A Jaw Coupling Hub 4mm Aluminium | AF9TYK 30UR01 MJS15-4-A4 mm15 mm7.6 mmMJS15NoneAluminumNo€28.46
RULAND MANUFACTURING MJS15-5-A Jaw Coupling Hub 5mm Aluminium | AF9TYL 30UR02 MJS15-5-A5 mm15 mm7.6 mmMJS15NoneAluminumNo€28.46
RULAND MANUFACTURING MJS15-6-A Jaw Coupling Hub 6mm Aluminium | AF9TYM 30UR03 MJS15-6-A6 mm15 mm7.6 mmMJS15NoneAluminumNo€28.46
RULAND MANUFACTURING MJS19-4-A Jaw Coupling Hub 4mm Aluminium | AF9TYN 30UR04 MJS19-4-A4 mm19.1 mm9.8 mmMJS19NoneAluminumNo€31.90
RULAND MANUFACTURING MJS19-5-A Jaw Coupling Hub 5mm Aluminium | AF9TYP 30UR05 MJS19-5-A5 mm19.1 mm9.8 mmMJS19NoneAluminumNo€31.90
RULAND MANUFACTURING MJS19-6-A Jaw Coupling Hub 6mm Aluminium | AF9TYQ 30UR06 MJS19-6-A6 mm19.1 mm9.8 mmMJS19NoneAluminumNo€31.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MJS33-16-A Jaw Coupling Hub 16mm Aluminium
€103.65 /unit