Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MJCC80-30-A Jaw Coupling Hub, MJC80 Coupling Size, 79.4 mm Outside Dia, Metric, Aluminum | CT9HQQ

RULAND MANUFACTURING MJCC80-30-A Jaw Coupling Hub, MJC80 Coupling Size, 79.4 mm Outside Dia, Metric, Aluminum

Item: CT9HQQ Model: MJCC80-30-ACross Ref: 805LY8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€296.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw Coupling Hub
Bore Dia.30 mm
Bore Tolerance0 mm to 0.03 mm
Bore TypeRound Bore With Keyway
Coupling SizeMJC80
Fail SafeYes
FeaturesBalanced Design, Replaceable Spider
For Shaft TypeKeyed
Hub MaterialAluminum
Hub Material Grade2024
Jaw ProfileCurved
Keyway Depth3.3 mm
Keyway Size3.3 mm x 8 mm
Keyway Width8 mm
Max. Operating Temp.180°F
Max. Speed8000 RPM
Maximum Bore Dia.30 mm
Min. Operating Temp.-10°F
Outside Dia.79.4 mm
Overall Coupling Length40.4 mm
Shaft Locking TypeClamp On
System Of MeasurementMetric
Zero BacklashYes
Bore Diameter30 mm
Coupling Overall Length111.2 mm
Full Bearing Support RequiredYes
Hub Diameter79.4 mm
Hub Material FinishBright
Hub Projection40.4 mm
Included Screws(1) Hex Socket Cap Screw
Length Through Bore40.4 mm
Maximum Bore Diameter30 mm
Maximum Operating Temperature180°F
Maximum Speed8000 RPM
Minimum Operating Temperature-10°F
Number Of Locking Screws1
Outside Diameter79.4 mm
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM8
Shaft Tolerance+0 mm, -0.013 mm
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015, REACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCoupling SizeBore Dia.Outside Dia.Overall Coupling LengthKeyway SizeMaximum Bore Dia.Shaft Locking TypeHub MaterialPrice
RULAND MANUFACTURING JCC44-16-A Jaw Coupling Hub, JC44 Coupling Size, 2 3/4 Inch Outside Dia, Inch, Aluminum | CT9HPN JCC44-16-AJC441"2 3/4"1.297"1/4" x 1/8"1"Clamp OnAluminum€243.40
RULAND MANUFACTURING JC44-24-A Jaw Coupling Hub, JC44 Coupling Size, 2 3/4 Inch Outside Dia, Inch, Aluminum | CT9HPP JC44-24-AJC441 1/2"2 3/4"1.297"-1 1/2"Clamp OnAluminum€209.80
RULAND MANUFACTURING JCC44-20-A Jaw Coupling Hub, JC44 Coupling Size, 2 3/4 Inch Outside Dia, Inch, Aluminum | CT9HPQ JCC44-20-AJC441 1/4"2 3/4"1.297"1/4" x 1/8"1 1/4"Clamp OnAluminum€243.40
RULAND MANUFACTURING JCC44-18-A Jaw Coupling Hub, JC44 Coupling Size, 2 3/4 Inch Outside Dia, Inch, Aluminum | CT9HPR JCC44-18-AJC441 1/8"2 3/4"1.297"1/4" x 1/8"1 1/8"Clamp OnAluminum€243.40
RULAND MANUFACTURING JC44-16-A Jaw Coupling Hub, JC44 Coupling Size, 2 3/4 Inch Outside Dia, Inch, Aluminum | CT9HPT JC44-16-AJC441"2 3/4"1.297"-1"Clamp OnAluminum€209.80
RULAND MANUFACTURING JCC44-24-A Jaw Coupling Hub, JC44 Coupling Size, 2 3/4 Inch Outside Dia, Inch, Aluminum | CT9HPU JCC44-24-AJC441 1/2"2 3/4"1.297"0.375" x 0.188"1 1/2"Clamp OnAluminum€243.40
RULAND MANUFACTURING JC44-18-A Jaw Coupling Hub, JC44 Coupling Size, 2 3/4 Inch Outside Dia, Inch, Aluminum | CT9HPV JC44-18-AJC441 1/8"2 3/4"1.297"-1 1/8"Clamp OnAluminum€209.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MJCC80-30-A Jaw Coupling Hub, MJC80 Coupling Size, 79.4 mm Outside Dia, Metric, Aluminum
€296.38 /unit