Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MJCC57-16-A Jaw Coupling Hub Bore Diameter 16 Mm Size Mjcc57 | AC9NNA 3HRD6

RULAND MANUFACTURING MJCC57-16-A Jaw Coupling Hub Bore Diameter 16 Mm Size Mjcc57

Item: AC9NNA Model: MJCC57-16-ACross Ref: 3HRD6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€216.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw Coupling Hub
Bore Dia.16 mm
Hub MaterialAluminum
KeywayNo
Keyway Size5 mm x 2.3 mm
Outside Dia.2 1/4"
Overall Length80 mm
SizeMJCC57
Bore Diameter16 mm
Bore Tolerance+0.05/0 mm
Bore TypeRound Bore with Keyway
Coupling Overall Length80 mm
Coupling SizeMJC57
Fail SafeYes
For Shaft TypeKeyed
Full Bearing Support RequiredYes
Hub Diameter57.2 mm
Hub Material FinishBright
Hub Material GradeGrade 2024 T351
Hub Projection28.7 mm
Included ScrewsHex Socket Cap Screw
Jaw ProfileCurved
Keyway Depth2.3 mm
Keyway Width5 mm
Length Through Bore28.7 mm
Maximum Operating Temperature82°C
Maximum Speed8000 RPM
Minimum Operating Temperature-23°C
Number Of Locking Screws1
Outside Diameter57.2 mm
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM6
Shaft Locking TypeClamp On
Shaft Tolerance+0 mm, -0.013 mm
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementMetric
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)5.08
Ship length (cm)8
Ship width (cm)5.08
HS code8483608000
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Keyway SizeOverall LengthKeywaySizeHub MaterialFor Shaft TypePrice
RULAND MANUFACTURING MJCC25-10-A Jaw Coupling Hub Bore Diameter 10 Mm Size Mjcc25 | AC9NMT 3HRC8 MJCC25-10-A10 mm1"3 mm x 1.4 mm35.3 mmNoMJCC25Aluminum-€60.90
RULAND MANUFACTURING MJCC25-12-A Jaw Coupling Hub Bore Diameter 12 Mm Size Mjcc25 | AC9NMU 3HRC9 MJCC25-12-A12 mm1"4 mm x 1.8 mm35.3 mmNoMJCC25Aluminum-€61.82
RULAND MANUFACTURING MJCC41-10-A Jaw Coupling Hub Bore Diameter 10 Mm Size Mjcc41 | AC9NMV 3HRD1 MJCC41-10-A10 mm1 5/8"3 mm x 1.4 mm53 mmNoMJCC41Aluminum-€104.71
RULAND MANUFACTURING MJCC41-12-A Jaw Coupling Hub Bore Diameter 12 Mm Size Mjcc41 | AC9NMW 3HRD2 MJCC41-12-A12 mm1 5/8"4 mm x 1.8 mm53 mmNoMJCC41Aluminum-€106.78
RULAND MANUFACTURING MJCC41-14-A Jaw Coupling Hub Bore Diameter 14 Mm Size Mjcc41 | AC9NMX 3HRD3 MJCC41-14-A14 mm1 5/8"5 mm x 2.3 mm53 mmNoMJCC41Aluminum-€106.78
RULAND MANUFACTURING MJCC41-16-A Jaw Coupling Hub Bore Diameter 16 Mm Size Mjcc41 | AC9NMY 3HRD4 MJCC41-16-A16 mm1 5/8"5 mm x 2.3 mm53 mmNoMJCC41Aluminum-€105.99
RULAND MANUFACTURING MJCC41-20-A Jaw Coupling Hub Bore Diameter 20 Mm Size Mjcc41 | AC9NMZ 3HRD5 MJCC41-20-A20 mm1 5/8"6 mm x 2.8 mm53 mmNoMJCC41Aluminum-€106.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MJCC57-16-A Jaw Coupling Hub Bore Diameter 16 Mm Size Mjcc57
€216.17 /unit