Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MJC57-20-A Jaw Coupling Hub Bore Diameter 20 Mm | AC9NMQ 3HRC6

RULAND MANUFACTURING MJC57-20-A Jaw Coupling Hub Bore Diameter 20 Mm

Item: AC9NMQ Model: MJC57-20-ACross Ref: 3HRC6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€184.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw Coupling Hub
Bore Dia.20 mm
Hub MaterialAluminum
KeywayNo
Keyway SizeNone
Outside Dia.2 1/4"
Overall Length80 mm
SizeMJC57
Bore Diameter20 mm
Bore TypeRound Bore
Coupling Overall Length80 mm
Coupling SizeMJC57
Hub Diameter57.2 mm
Hub Material FinishBright
Included ScrewsHex Socket Cap Screw
Jaw ProfileCurved
Maximum Speed8000 RPM
Outside Diameter57.2 mm
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Shaft Locking TypeClamp On
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)5.08
Ship length (cm)8
Ship width (cm)6.35
HS code8483908010
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Overall LengthSizeHub MaterialKeyway SizeFor Shaft TypeShaft Locking TypePrice
RULAND MANUFACTURING MJC15-3-A Jaw Coupling Hub Bore Diameter 3 Mm | AC9NLD 3HPZ6 MJC15-3-A3 mm0.59"21.8 mmMJC15AluminumNone--€35.45
RULAND MANUFACTURING MJC15-4-A Jaw Coupling Hub Bore Diameter 4 Mm | AC9NLE 3HPZ7 MJC15-4-A4 mm0.59"21.8 mmMJC15AluminumNone--€35.45
RULAND MANUFACTURING MJC15-5-A Jaw Coupling Hub Bore Diameter 5 Mm | AC9NLF 3HPZ8 MJC15-5-A5 mm0.59"21.8 mmMJC15AluminumNone--€35.45
RULAND MANUFACTURING MJC15-6-A Jaw Coupling Hub Bore Diameter 6 Mm | AC9NLG 3HPZ9 MJC15-6-A6 mm0.59"21.8 mmMJC15AluminumNone--€35.45
RULAND MANUFACTURING MJC19-4-A Jaw Coupling Hub Bore Diameter 4 Mm | AC9NMA 3HRA1 MJC19-4-A4 mm3/4"27.2 mmMJC19AluminumNone--€36.30
RULAND MANUFACTURING MJC19-5-A Jaw Coupling Hub Bore Diameter 5 Mm | AC9NMB 3HRA2 MJC19-5-A5 mm3/4"27.2 mmMJC19AluminumNone--€35.88
RULAND MANUFACTURING MJC19-6-A Jaw Coupling Hub Bore Diameter 6 Mm | AC9NMC 3HRA3 MJC19-6-A6 mm3/4"27.2 mmMJC19AluminumNone--€36.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MJC57-20-A Jaw Coupling Hub Bore Diameter 20 Mm
€184.94 /unit