RULAND MANUFACTURING MJC51-13-A Jaw Coupling Hub, Clamp Zero-Backlash, 13mm Bore, 50.8mm O.D., 20.8mm Length

Item: DK6GBV Model: MJC51-13-A
In Stock

Get it by Tuesday, Jun 17

€125.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw Coupling Hub
B1 Max Shaft Penetration20.8 mm
Balanced DesignYes
Bore (b1)13 mm
Bore Tolerance+0.03 mm / -0.00 mm
Fail Safe?Yes
FinishBright
Finish SpecificationBright, No Plating
Forged Clamp ScrewM5
Full Bearing Support Required?Yes
Hex Wrench Size4.0 mm
Hub Width (lh)20.83 mm
Length (l)2.400 in (61.0 mm)
Material Specification2024-T351 Aluminum Bar
Maximum Speed8,000 RPM
MisalignmentMisalignment ratings vary with insert selection
Moment Of Inertia4.288 x 10
Number Of Screws1 ea
Outer Diameter (od)2.000 in (50.8 mm)
Recommended Gap Between Hubs0.050 in (1.25 mm)
Recommended InsertsJD32/51-98R
Recommended Shaft Tolerance+0.000 mm / -0.013 mm
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque9.5 Nm
Temperature-10°F to 180°F (-23°C to 82°C)
Torque SpecificationsTorque ratings vary with insert selection
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.1184
Ship height (cm)5.08
Ship length (cm)6.1
Ship width (cm)5.08
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MJC51-13-A Jaw Coupling Hub, Clamp Zero-Backlash, 13mm Bore, 50.8mm O.D., 20.8mm Length
€125.39 /unit