RULAND MANUFACTURING MJC33-13-A Jaw Coupling Hub, Clamp Zero-Backlash, 13mm Bore, 33.3mm O.D., 15.0mm Length

Item: DK6GBT Model: MJC33-13-A
In Stock

Get it by Tuesday, Jun 17

€52.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw Coupling Hub
B1 Max Shaft Penetration15.0 mm
Balanced DesignYes
Bore (b1)13 mm
Bore Tolerance+0.03 mm / -0.00 mm
Fail Safe?Yes
FinishBright
Finish SpecificationBright, No Plating
Forged Clamp ScrewM3
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Hub Width (lh)15.00 mm
Length (l)1.750 in (44.5 mm)
Material Specification2024-T351 Aluminum Bar
Maximum Speed8,000 RPM
MisalignmentMisalignment ratings vary with insert selection
Moment Of Inertia5.581 x 10
Number Of Screws1 ea
Outer Diameter (od)1.313 in (33.3 mm)
Recommended Gap Between Hubs0.030 in (0.75 mm)
Recommended InsertsJD21/33-98R
Recommended Shaft Tolerance+0.000 mm / -0.013 mm
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque2.1 Nm
Temperature-10°F to 180°F (-23°C to 82°C)
Torque SpecificationsTorque ratings vary with insert selection
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)3.34
Ship length (cm)4.45
Ship width (cm)3.34
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MJC33-13-A Jaw Coupling Hub, Clamp Zero-Backlash, 13mm Bore, 33.3mm O.D., 15.0mm Length
€52.52 /unit