Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MDCDK80-35-35-A Disc Coupling, 35 mm Bore Dia 1, Same Bore Dimensions Diff. Bore Sizes, Metric | CT9HCJ

RULAND MANUFACTURING MDCDK80-35-35-A Disc Coupling, 35 mm Bore Dia, Same Bore, Metric

Item: CT9HCJ Model: MDCDK80-35-35-ACross Ref: 805MT3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€528.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Coupling
Bore Dia. 135 mm
Bore Dia. 235 mm
Bore Tolerance0 mm to 0.03 mm
Bore TypeRound With Keyway
Center Spacer MaterialAluminum
Coupling Outside Dia.79.4 mm
Different Bore SizesNo
Disc MaterialStainless Steel
Disc Material GradeGrade 302
FeaturesBalanced Design For High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Hub MaterialAluminum
Hub Material Grade2024
Keyway Depth 110 mm
Keyway Width 110 mm
Max. Operating Temp.200°F
Max. Speed10000 RPM
Min. Operating Temp.-10°F
Number Of Discs2
Overall Length101.2 mm
Shaft Locking TypeClamp On
System Of MeasurementMetric
Zero BacklashYes
Angular Misalignment
ApplicationEncoders, Stepper / Servo
Axial Motion0.76 mm
Bore Diameter 135 mm
Bore Diameter 235 mm
Coupling Outside Diameter79.4 mm
Disc Material FinishPlain
Dynamic Torque Non-reversing64.97 N-m
Dynamic Torque Reversing32.49 N-m
Fastener Tightening Torque39 N-m
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Hub Length35.6 mm
Hub Material FinishAnodized
Included Screws(2) Hex Cap Screw
Keyway Depth 210 mm
Keyway Width 28 mm
Length Through Bore 146.8 mm
Length Through Bore 246.8 mm
Maximum Operating Temperature200°F
Maximum Speed10000 RPM
Minimum Operating Temperature-10°F
Number Of Locking Screws2
Parallel Misalignment0.3 mm
Rated Torque129.93 N-m
Screw Length20 mm
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM8
Shaft Tolerance+0 mm, -0.013 mm
StandardsROHS3 AND REACH COMPLIANT
Torsional Stiffness282.5 N-m/deg.

Shipping Info:

Ship weight (kg) 0.778
Ship height (cm)7.94
Ship length (cm)10
Ship width (cm)10
Country of OriginUS

Product Variants

ProductModelDifferent Bore SizesBore Dia. 1Bore Dia. 2Coupling Outside Dia.Overall LengthKeyway Depth 1Keyway Width 1Shaft Locking TypePrice
RULAND MANUFACTURING MDCDK80-25-25-A Disc Coupling, 25 mm Bore Dia 1, Same Bore Dimensions Diff. Bore Sizes, Metric | CT9GZR MDCDK80-25-25-ANo25 mm25 mm79.4 mm101.2 mm8 mm8 mmClamp On€429.02
RULAND MANUFACTURING MDCDK70-25-25-A Disc Coupling, 25 mm Bore Dia 1, Same Bore Dimensions Diff. Bore Sizes, Metric | CT9GZT MDCDK70-25-25-ANo25 mm25 mm69.9 mm91.1 mm8 mm8 mmClamp On€373.05
RULAND MANUFACTURING MDCDK80-30-25-A Disc Coupling, 30 mm Bore Dia 1, Different Bore Dimensions Diff. Bore Sizes | CT9GZW MDCDK80-30-25-AYes30 mm25 mm79.4 mm101.2 mm8 mm8 mmClamp On€429.02
RULAND MANUFACTURING MDCDK70-30-25-A Disc Coupling, 30 mm Bore Dia 1, Different Bore Dimensions Diff. Bore Sizes | CT9GZY MDCDK70-30-25-AYes30 mm25 mm69.9 mm91.1 mm8 mm8 mmClamp On€373.05
RULAND MANUFACTURING MDCDK70-30-30-A Disc Coupling, 30 mm Bore Dia 1, Same Bore Dimensions Diff. Bore Sizes, Metric | CT9HAC MDCDK70-30-30-ANo30 mm30 mm69.9 mm91.1 mm8 mm8 mmClamp On€373.05
RULAND MANUFACTURING MDCDK80-30-30-A Disc Coupling, 30 mm Bore Dia 1, Same Bore Dimensions Diff. Bore Sizes, Metric | CT9HAD MDCDK80-30-30-ANo30 mm30 mm79.4 mm101.2 mm8 mm8 mmClamp On€429.02
RULAND MANUFACTURING MDCDK80-35-25-A Disc Coupling, 35 mm Bore Dia 1, Different Bore Dimensions Diff. Bore Sizes | CT9HAF MDCDK80-35-25-AYes35 mm25 mm79.4 mm101.2 mm8 mm10 mmClamp On€429.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MDCDK80-35-35-A Disc Coupling, 35 mm Bore Dia, Same Bore, Metric
€528.37 /unit