RULAND MANUFACTURING MDCDE33-14-10-A Double Disc Coupling, Electrically Isolating Clamp, 14 x 10mm Bore, 45.0mm Length

Item: DK6HLH Model: MDCDE33-14-10-A
In Stock

Get it by Tuesday, Jun 17

€148.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment2.0°
Axial Motion0.40 mm
B1 Max Shaft Penetration21.4 mm
B2 Max Shaft Penetration21.4 mm
Balanced DesignYes
Bore (b1)14 mm
Bore Tolerance+0.03 mm / -0.00 mm
Dynamic Torque Non-reversing5.65 Nm
Dynamic Torque Reversing2.83 Nm
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM3
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Hub Width (lh)15.00 mm
Length (l)45.0 mm
Material SpecificationHubs: 2024-T351 Bar, Disc Springs: Type 302 Stainless Steel, Center Spacer: Acetal
Maximum Speed10,000 RPM
Moment Of Inertia1.161 x 10
Number Of Screws2 ea
Outer Diameter (od)33.3 mm
Parallel Misalignment0.20 mm
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.000 mm / -0.013 mm
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque2.1 Nm
Small Bore (b2)10 mm
Static Torque11.3 Nm
Temperature-10°F to 150°F (-23°C to 65°C)
Torque WrenchTW:BT-1R-1/4-18.3
Torsional Stiffness28.6 Nm/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0724
Ship height (cm)3.33
Ship length (cm)4.5
Ship width (cm)3.33
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MDCDE33-14-10-A Double Disc Coupling, Electrically Isolating Clamp, 14 x 10mm Bore, 45.0mm Length
€148.58 /unit