Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MCPRSK56-30-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 1 mm Axial Motion | CT9HMW

RULAND MANUFACTURING MCPRSK56-30-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 1 mm Axial Motion

Item: CT9HMW Model: MCPRSK56-30-ACross Ref: 805NC0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHub
Angular Misalignment1.5°
ApplicationEncoders, Light Duty Power Transmission, Resolvers, Tachometers
Axial Motion1 mm
Bore Dia.30 mm
Bore Dia. Tolerance0.02 mm to 0.07 mm
Bore TypeRound Bore With Keyway
Coupling Outside Dia.56 mm
Coupling SizeMCPRS56
Fastener Tightening Torque8 N-m
FeaturesLight Weight
Full Bearing Support RequiredYes
Hub MaterialAluminum
Hub Material FinishClear Anodized
Hub Material Grade6082
Hub TypeSingle Insert
Hub Width15 mm
Included ScrewsClamp Screw
Keyway Depth3.5 mm
Keyway Width8 mm
Max. Operating Temp.80°C
Max. Speed10000 RPM
Maximum Shaft Penetration22.4 mm
Min. Operating Temp.-30°C
Number Of Locking Screws1
Overall Coupling Length45 mm
Parallel Misalignment1.5 mm
Peak Torque10 N-m
Rated Torque7 N-m
Screw Location From Center19.3 mm
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM6
Shaft Locking TypeClamp On
System Of MeasurementMetric
Torsional Stiffness7.2 N-m/deg.
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)5.59
Ship length (cm)4.5
Ship width (cm)5.59
Country of OriginDE

Product Variants

ProductModelCoupling Outside Dia.Rated TorqueTorsional StiffnessAxial MotionParallel MisalignmentMax. SpeedFastener Tightening TorqueCoupling SizePrice
RULAND MANUFACTURING MCPRSK19-10-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.3 mm Axial Motion | CT9HKT MCPRSK19-10-A19 mm0.3 N-m0.28 N-m/deg.0.3 mm0.4 mm25000 RPM0.4 N-mMCPRS19€34.46
RULAND MANUFACTURING MCPRSK19-8-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.3 mm Axial Motion | CT9HKW MCPRSK19-8-A19 mm0.3 N-m0.28 N-m/deg.0.3 mm0.4 mm25000 RPM0.4 N-mMCPRS19€34.46
RULAND MANUFACTURING MCPRSK25-12-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.5 mm Axial Motion | CT9HLA MCPRSK25-12-A25 mm0.7 N-m0.65 N-m/deg.0.5 mm0.7 mm22000 RPM1.3 N-mMCPRS25€31.02
RULAND MANUFACTURING MCPRSK25-8-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.5 mm Axial Motion | CT9HLD MCPRSK25-8-A25 mm0.7 N-m0.65 N-m/deg.0.5 mm0.7 mm22000 RPM1.3 N-mMCPRS25€31.02
RULAND MANUFACTURING MCPRSK25-10-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.5 mm Axial Motion | CT9HLF MCPRSK25-10-A25 mm0.7 N-m0.65 N-m/deg.0.5 mm0.7 mm22000 RPM1.3 N-mMCPRS25€31.02
RULAND MANUFACTURING MCPRSK37-16-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.7 mm Axial Motion | CT9HLJ MCPRSK37-16-A37 mm2 N-m1.7 N-m/deg.0.7 mm1 mm15000 RPM3 N-mMCPRS37€35.96
RULAND MANUFACTURING MCPRSK37-10-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.7 mm Axial Motion | CT9HLM MCPRSK37-10-A37 mm2 N-m1.7 N-m/deg.0.7 mm1 mm15000 RPM3 N-mMCPRS37€35.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MCPRSK56-30-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 1 mm Axial Motion
€70.16 /unit