RULAND MANUFACTURING MCPRSK56-11-A Controlflex Coupling Hub, 11mm Bore, 4mm Keyway, 56.0mm O.D., 45.0mm Length

Item: DK6QKX Model: MCPRSK56-11-A
In Stock

Get it by Tuesday, Jun 17

€58.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment1.5°
Axial Motion1.00 mm
B1 Max Shaft Penetration22.4 mm
Balanced DesignYes
Bore (b1)11 mm
Bore Tolerance+0.06 mm / +0.02 mm
FinishClear Anodized
Finish SpecificationClear Anodized
Forged Clamp ScrewM6
Full Bearing Support Required?Yes
Hex Wrench Size5.0 mm
Hub Width (lh)15.00 mm
Keyway (k)4 mm
Length (l)1.772 in (45.0 mm)
Material Specification6082 Aluminum Bar
Maximum Speed10,000 RPM
Number Of Screws1 ea
Outer Diameter (od)2.205 in (56.0 mm)
Parallel Misalignment1.50 mm
Peak Torque10 Nm
Rated Torque7 Nm
Recommended InsertsCPFRG35/56-AT
Screw FinishBlack Oxide
Screw Location (r)19.3 mm
Screw MaterialAlloy Steel
Seating Torque8.0 Nm
Space Between Hubs (ls)0.590 in (15.0 mm)
Temperature-22°F to 175°F (-30°C to 80°C)
Torsional Stiffness7.20 Nm/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.1013
Ship height (cm)5.6
Ship length (cm)4.5
Ship width (cm)5.6
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MCPRSK56-11-A Controlflex Coupling Hub, 11mm Bore, 4mm Keyway, 56.0mm O.D., 45.0mm Length
€58.86 /unit