RULAND MANUFACTURING MCPRSK25-11-A Controlflex Coupling Hub, 11mm Bore, 4mm Keyway, 25.0mm O.D., 25.5mm Length

Item: DK6QKN Model: MCPRSK25-11-A
In Stock

Get it by Tuesday, Jun 17

€27.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

20$29.06
200Request Quote
Angular Misalignment1.5°
Axial Motion0.50 mm
B1 Max Shaft Penetration9.5 mm
Balanced DesignYes
Bore (b1)11 mm
Bore Tolerance+0.06 mm / +0.02 mm
FinishClear Anodized
Finish SpecificationClear Anodized
Forged Clamp ScrewM3
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Hub Width (lh)9.50 mm
Keyway (k)4 mm
Length (l)1.004 in (25.5 mm)
Material Specification6082 Aluminum Bar
Maximum Speed22,000 RPM
Number Of Screws1 ea
Outer Diameter (od)0.984 in (25.0 mm)
Parallel Misalignment0.70 mm
Peak Torque1 Nm
Rated Torque0.7 Nm
Recommended InsertsCPFRG16/25-AT
Screw FinishBlack Oxide
Screw Location (r)8 mm
Screw MaterialAlloy Steel
Seating Torque1.3 Nm
Space Between Hubs (ls)0.255 in (6.5 mm)
Temperature-22°F to 175°F (-30°C to 80°C)
Torsional Stiffness0.65 Nm/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0104
Ship height (cm)2.5
Ship length (cm)2.55
Ship width (cm)2.5
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MCPRSK25-11-A Controlflex Coupling Hub, 11mm Bore, 4mm Keyway, 25.0mm O.D., 25.5mm Length
€27.52 /unit