RULAND MANUFACTURING MCPRS75-24-A Controlflex Coupling Hub, 24mm Bore, 75.0mm O.D., 57.0mm Length

Item: DK6QKH Model: MCPRS75-24-A
In Stock

Get it by Tuesday, Jun 17

€92.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment1.5°
Axial Motion1.50 mm
B1 Max Shaft Penetration28.4 mm
Balanced DesignYes
Bore (b1)24 mm
Bore Tolerance+0.07 mm / +0.02 mm
FinishClear Anodized
Finish SpecificationClear Anodized
Forged Clamp ScrewM8
Full Bearing Support Required?Yes
Hex Wrench Size6.0 mm
Hub Width (lh)18.00 mm
Length (l)2.244 in (57.0 mm)
Material Specification6082 Aluminum Bar
Maximum Speed7,500 RPM
Number Of Screws1 ea
Outer Diameter (od)2.953 in (75.0 mm)
Parallel Misalignment2.00 mm
Peak Torque22 Nm
Rated Torque15 Nm
Recommended InsertsCPFRG48/75-AT
Screw FinishBlack Oxide
Screw Location (r)25 mm
Screw MaterialAlloy Steel
Seating Torque24.0 Nm
Space Between Hubs (ls)0.826 in (21.0 mm)
Temperature-22°F to 175°F (-30°C to 80°C)
Torsional Stiffness10.50 Nm/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)7.5
Ship length (cm)5.7
Ship width (cm)7.5
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MCPRS75-24-A Controlflex Coupling Hub, 24mm Bore, 75.0mm O.D., 57.0mm Length
€92.39 /unit