RULAND MANUFACTURING MCPRS37-13-A Controlflex Coupling Hub, 13mm Bore, 37.0mm O.D., 30.0mm Length

Item: DK6QJU Model: MCPRS37-13-A
In Stock

Get it by Tuesday, Jun 17

€27.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment1.5°
Axial Motion0.70 mm
B1 Max Shaft Penetration10.0 mm
Balanced DesignYes
Bore (b1)13 mm
Bore Tolerance+0.06 mm / +0.02 mm
FinishClear Anodized
Finish SpecificationClear Anodized
Forged Clamp ScrewM4
Full Bearing Support Required?Yes
Hex Wrench Size3.0 mm
Hub Width (lh)10.00 mm
Length (l)1.181 in (30.0 mm)
Material Specification6082 Aluminum Bar
Maximum Speed15,000 RPM
Number Of Screws1 ea
Outer Diameter (od)1.457 in (37.0 mm)
Parallel Misalignment1.00 mm
Peak Torque3 Nm
Rated Torque2 Nm
Recommended InsertsCPFRG23/37-AT
Screw FinishBlack Oxide
Screw Location (r)12.4 mm
Screw MaterialAlloy Steel
Seating Torque3.0 Nm
Space Between Hubs (ls)0.393 in (10.0 mm)
Temperature-22°F to 175°F (-30°C to 80°C)
Torsional Stiffness1.70 Nm/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0256
Ship height (cm)3.7
Ship length (cm)3
Ship width (cm)3.7
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MCPRS37-13-A Controlflex Coupling Hub, 13mm Bore, 37.0mm O.D., 30.0mm Length
€27.18 /unit