Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MCPRD37-6-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.7 mm Axial Motion | CT9HFJ

RULAND MANUFACTURING MCPRD37-6-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.7 mm Axial Motion

Item: CT9HFJ Model: MCPRD37-6-ACross Ref: 805KF0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHub
Angular Misalignment
ApplicationEncoders, Servo, Tachometers
Axial Motion0.7 mm
Bore Dia.6 mm
Bore Dia. Tolerance0.01 mm to 0.04 mm
Bore TypeRound Bore
Coupling Outside Dia.37 mm
Coupling SizeMCPRD37
Fastener Tightening Torque3 N-m
FeaturesLight Weight
Full Bearing Support RequiredYes
Hub MaterialAluminum
Hub Material FinishClear Anodized
Hub Material Grade6082
Hub TypeDouble Insert
Hub Width10 mm
Included ScrewsClamp Screw
Max. Operating Temp.80°C
Max. Speed15000 RPM
Maximum Shaft Penetration18.9 mm
Min. Operating Temp.-30°C
Number Of Locking Screws1
Overall Coupling Length38 mm
Parallel Misalignment1 mm
Peak Torque6 N-m
Rated Torque4 N-m
Screw Location From Center12.4 mm
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM4
Shaft Locking TypeClamp On
System Of MeasurementMetric
Torsional Stiffness3.4 N-m/deg.
Zero BacklashYes
Bore Diameter6 mm
Bore Diameter Tolerance+0.04/+0.01 mm
Compatible Center Element Manufacturer Part NumberCPFRG23/37-AT
Coupling Outside Diameter37 mm
Coupling Overall Length38 mm
Maximum Operating Temperature80°C
Maximum Speed15000 RPM
Minimum Operating Temperature-30°C
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT
Weight0.06 lbs.

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)4.06
Ship length (cm)3.81
Ship width (cm)4.06
Country of OriginDE

Product Variants

ProductModelCoupling Outside Dia.Rated TorqueTorsional StiffnessAxial MotionParallel MisalignmentMax. SpeedFastener Tightening TorqueCoupling SizePrice
RULAND MANUFACTURING MCPRD19-6-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.3 mm Axial Motion | CT9HER MCPRD19-6-A19 mm0.6 N-m0.56 N-m/deg.0.3 mm0.4 mm25000 RPM0.4 N-mMCPRD19€25.51
RULAND MANUFACTURING MCPRD19-10-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.3 mm Axial Motion | CT9HET MCPRD19-10-A19 mm0.6 N-m0.56 N-m/deg.0.3 mm0.4 mm25000 RPM0.4 N-mMCPRD19€25.51
RULAND MANUFACTURING MCPRD19-8-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.3 mm Axial Motion | CT9HEU MCPRD19-8-A19 mm0.6 N-m0.56 N-m/deg.0.3 mm0.4 mm25000 RPM0.4 N-mMCPRD19€25.51
RULAND MANUFACTURING MCPRD19-3-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.3 mm Axial Motion | CT9HEX MCPRD19-3-A19 mm0.6 N-m0.56 N-m/deg.0.3 mm0.4 mm25000 RPM0.4 N-mMCPRD19€25.51
RULAND MANUFACTURING MCPRD19-5-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.3 mm Axial Motion | CT9HEY MCPRD19-5-A19 mm0.6 N-m0.56 N-m/deg.0.3 mm0.4 mm25000 RPM0.4 N-mMCPRD19€25.51
RULAND MANUFACTURING MCPRD19-4-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.3 mm Axial Motion | CT9HEZ MCPRD19-4-A19 mm0.6 N-m0.56 N-m/deg.0.3 mm0.4 mm25000 RPM0.4 N-mMCPRD19€25.51
RULAND MANUFACTURING MCPRD25-6-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.5 mm Axial Motion | CT9HFB MCPRD25-6-A25 mm1.4 N-m1.3 N-m/deg.0.5 mm0.7 mm22000 RPM1.3 N-mMCPRD25€22.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MCPRD37-6-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.7 mm Axial Motion
€30.39 /unit