RULAND MANUFACTURING MCPRD19-7-A Controlflex Coupling Hub, 7mm Bore, 19.0mm O.D., 20.0mm Length

Item: DK6QGP Model: MCPRD19-7-A
In Stock

Get it by Tuesday, Jun 17

€25.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

20$23.90
200Request Quote
Angular Misalignment1.0°
Axial Motion0.30 mm
B1 Max Shaft Penetration5.6 mm
Balanced DesignYes
Bore (b1)7 mm
Bore Tolerance+0.05 mm / +0.01 mm
FinishClear Anodized
Finish SpecificationClear Anodized
Forged Clamp Screw#2-56
Full Bearing Support Required?Yes
Hex Wrench Size5/64 in
Hub Width (lh)5.64 mm
Length (l)0.787 in (20.0 mm)
Material Specification6082 Aluminum Bar
Maximum Speed25,000 RPM
Number Of Screws1 ea
Outer Diameter (od)0.748 in (19.0 mm)
Parallel Misalignment0.40 mm
Peak Torque1.4 Nm
Rated Torque0.6 Nm
Recommended InsertsCPFRG12/19-AT
Screw FinishBlack Oxide
Screw Location (r)6.4 mm
Screw MaterialAlloy Steel
Seating Torque0.4 Nm
Space Between Hubs (ls)0.347 in (8.8 mm)
Temperature-22°F to 175°F (-30°C to 80°C)
Torsional Stiffness0.56 Nm/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0032
Ship height (cm)1.9
Ship length (cm)2
Ship width (cm)1.9
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MCPRD19-7-A Controlflex Coupling Hub, 7mm Bore, 19.0mm O.D., 20.0mm Length
€25.59 /unit