RULAND MANUFACTURING MCLX-30MM-1"-SS Rigid Coupling, 1-Piece, 30mm x 1 Inch Bore, 2.087 Inch O.D., 3.268 Inch Length

Item: DK7EXQ Model: MCLX-30MM-1"-SS
In Stock

Get it by Tuesday, Jun 17

€521.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

B1 Max Shaft Penetration1.634 in (41.5 mm)
B2 Max Shaft Penetration1.634 in (41.5 mm)
Bore (b1)30 mm
Bore Tolerance+0.0020 in / +0.0005 in (+0.050 mm / + 0.012 mm)
Clearance Diameter (c) Max2.311 in (58.7 mm)
Finish SpecificationBright, No Plating
Forged Clamp ScrewM6
Full Bearing Support Required?No
Hex Wrench Size5.0 mm
Length (l)3.268 in (83.0 mm)
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Maximum Speed4,000 RPM
Moment Of Inertia1.534999 lb-in
Number Of Screws4 ea
Nypatch Anti-vibration Hardware?Yes
Outer Diameter (od)2.087 in (53 mm)
Rated Torque1327 in-lb (150 Nm)
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBright
Screw Location (r)0.823 in (20.9 mm)
Screw Material18-8 300 Series Stainless Steel with
Seating Torque9.6 Nm
Small Bore (b2)1.0000 in
Temperature-40°F to 350°F (-40°C to 176°C)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.9976
Ship height (cm)5.3
Ship length (cm)8.3
Ship width (cm)5.3
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MCLX-30MM-1"-SS Rigid Coupling, 1-Piece, 30mm x 1 Inch Bore, 2.087 Inch O.D., 3.268 Inch Length
€521.39 /unit