RULAND MANUFACTURING MCLX-1/4"-6MM-F Rigid Coupling, 1-Piece, 0.25 Inch x 6mm Bore, 0.709 Inch O.D., 1.181 Inch Length

Item: DK7EVM Model: MCLX-1/4"-6MM-F
In Stock

Get it by Tuesday, Jun 17

€63.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

B1 Max Shaft Penetration0.590 in (15.0 mm)
B2 Max Shaft Penetration0.590 in (15.0 mm)
Bore (b1)0.2500 in
Bore Tolerance+0.0020 in / +0.0005 in (+0.050 mm / + 0.012 mm)
Clearance Diameter (c) Max0.846 in (21.5 mm)
Finish SpecificationHot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Forged Clamp ScrewM3
Full Bearing Support Required?No
Hex Wrench Size2.5 mm
Length (l)1.181 in (30.0 mm)
Material Specification1215 Carbon Steel Bar
Maximum Speed4,000 RPM
Moment Of Inertia0.007443 lb-in
Number Of Screws4 ea
Nypatch Anti-vibration Hardware?Yes
Outer Diameter (od)0.709 in (18 mm)
Rated Torque300 in-lb (34 Nm)
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw Location (r)0.232 in (5.9 mm)
Screw MaterialAlloy Steel with
Seating Torque2.1 Nm
Small Bore (b2)6 mm
Temperature-40°F to 350°F (-40°C to 176°C)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0477
Ship height (cm)1.8
Ship length (cm)3
Ship width (cm)1.8
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MCLX-1/4"-6MM-F Rigid Coupling, 1-Piece, 0.25 Inch x 6mm Bore, 0.709 Inch O.D., 1.181 Inch Length
€63.95 /unit