RULAND MANUFACTURING MCLX-1/4"-5MM-SS Rigid Coupling, 1-Piece, 0.25 Inch x 5mm Bore, 0.591 Inch O.D., 0.866 Inch Length

Item: DK7EWV Model: MCLX-1/4"-5MM-SS
In Stock

Get it by Tuesday, Jun 17

€115.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

B1 Max Shaft Penetration0.433 in (11.0 mm)
B2 Max Shaft Penetration0.433 in (11.0 mm)
Bore (b1)0.2500 in
Bore Tolerance+0.0020 in / +0.0005 in (+0.050 mm / + 0.012 mm)
Clearance Diameter (c) Max0.591 in (15.0 mm)
Finish SpecificationBright, No Plating
Forged Clamp ScrewM2
Full Bearing Support Required?No
Hex Wrench Size1.5 mm
Length (l)0.866 in (22.0 mm)
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Maximum Speed4,000 RPM
Moment Of Inertia0.007648 lb-in
Number Of Screws4 ea
Outer Diameter (od)0.590 in (15.0 mm)
Rated TorqueRating Coming Soon
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBright
Screw Location (r)0.181 in (4.6 mm)
Screw Material18-8 300 Series Stainless Steel with
Seating Torque0.36 Nm
Small Bore (b2)5 mm
Temperature-40°F to 350°F (-40°C to 176°C)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)1.5
Ship length (cm)2.2
Ship width (cm)1.5
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MCLX-1/4"-5MM-SS Rigid Coupling, 1-Piece, 0.25 Inch x 5mm Bore, 0.591 Inch O.D., 0.866 Inch Length
€115.04 /unit