RULAND MANUFACTURING MCLX-1/2"-8MM-A Rigid Coupling, 1-Piece, 0.5 Inch x 8mm Bore, 1.142 Inch O.D., 1.772 Inch Length

Item: DK7EUZ Model: MCLX-1/2"-8MM-A
In Stock

Get it by Tuesday, Jun 17

€96.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

B1 Max Shaft Penetration0.689 in (17.5 mm)
B2 Max Shaft Penetration0.689 in (17.5 mm)
Bore (b1)0.5000 in
Bore Tolerance+0.0020 in / +0.0005 in (+0.050 mm / + 0.012 mm)
Clearance Diameter (c) Max1.067 in (27.1 mm)
Finish SpecificationBright, No Plating
Forged Clamp ScrewM3
Full Bearing Support Required?No
Hex Wrench Size2.5 mm
Length (l)1.772 in (45.0 mm)
Material Specification2024-T351 Aluminum Bar
Maximum Speed4,000 RPM
Moment Of Inertia0.029619 lb-in
Number Of Screws4 ea
Nypatch Anti-vibration Hardware?Yes
Outer Diameter (od)1.142 in (29 mm)
Rated Torque398 in-lb (45 Nm)
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw Location (r)0.354 in (9.0 mm)
Screw MaterialAlloy Steel with
Seating Torque2.1 Nm
Small Bore (b2)8 mm
Temperature-40°F to 225°F (-40°C to 107°C)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0711
Ship height (cm)2.9
Ship length (cm)4.5
Ship width (cm)2.9
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MCLX-1/2"-8MM-A Rigid Coupling, 1-Piece, 0.5 Inch x 8mm Bore, 1.142 Inch O.D., 1.772 Inch Length
€96.95 /unit