Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MCLD-12-F D-Bore Shaft Collar, 1 Piece, Metric, D, Clamp On, 12 mm Bore Dia, Carbon Steel | CT9HRZ

RULAND MANUFACTURING MCLD-12-F D-Bore Shaft Collar, 1 Piece, Metric, D, Clamp On, 12 mm Bore Dia, Carbon Steel

Item: CT9HRZ Model: MCLD-12-FCross Ref: 805DK9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.12 mm
Bore Tolerance0.012 mm to 0.05 mm
Bore TypeD
Clearance Dia.32 mm
Collar MaterialCarbon Steel
Collar Material FinishBlack Oxide
Collar Width11 mm
ConstructionOne Piece
For Shaft Dia.12 mm
Included ScrewsClamp Screw
Inside Height To Flat0.44 mm
Max. Operating Temp.350°F
Min. Operating Temp.-40°F
Outside Dia.28 mm
Resistance PropertiesCorrosion Resistant
Screw Length12 mm
Screw Location From Center10.01 mm
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Seating Torque4.6 N-m
Screw Thread SizeM4 x 12
Shaft Locking TypeClamp On
Shaft Tolerance-0.013 mm to 0 mm
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm
Bore Diameter12 mm
Clearance Diameter32 mm
Collar Construction1-Piece
Collar Material Grade1215
Collar Outside Diameter28 mm
For Shaft Diameter12 mm
Maximum Operating Temperature350°F
Minimum Operating Temperature-40°F
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.0396
Ship height (cm)2.8
Ship length (cm)1.1
Ship width (cm)1.1
Country of OriginUS

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Screw MaterialClearance Dia.Screw LengthCollar WidthCollar Material FinishPrice
RULAND MANUFACTURING MCLD-10-SS D-Bore Shaft Collar, 1 Piece, Metric, D, Clamp On, 10 mm Bore Dia, 303 | CT9HRU MCLD-10-SS10 mmStainless Steel24 mmStainless Steel26.3 mm10 mm9 mmBright€72.52
RULAND MANUFACTURING MCLD-10-A D-Bore Shaft Collar, 1 Piece, Metric, D, Clamp On, 10 mm Bore Dia, Aluminum | CT9HRV MCLD-10-A10 mmAluminum24 mmAlloy Steel26.3 mm10 mm9 mmBright€57.94
RULAND MANUFACTURING MCLD-10-F D-Bore Shaft Collar, 1 Piece, Metric, D, Clamp On, 10 mm Bore Dia, Carbon Steel | CT9HRW MCLD-10-F10 mmCarbon Steel24 mmAlloy Steel26.3 mm10 mm9 mmBlack Oxide€46.94
RULAND MANUFACTURING MCLD-12-SS D-Bore Shaft Collar, 1 Piece, Metric, D, Clamp On, 12 mm Bore Dia, 303 | CT9HRX MCLD-12-SS12 mmStainless Steel28 mmStainless Steel32 mm12 mm11 mmBright€83.41
RULAND MANUFACTURING MCLD-12-A D-Bore Shaft Collar, 1 Piece, Metric, D, Clamp On, 12 mm Bore Dia, Aluminum | CT9HRY MCLD-12-A12 mmAluminum28 mmAlloy Steel32 mm12 mm11 mmBright€65.78
RULAND MANUFACTURING MCLD-20-SS D-Bore Shaft Collar, 1 Piece, Metric, D, Clamp On, 20 mm Bore Dia, 303 | CT9HTA MCLD-20-SS20 mmStainless Steel40 mmStainless Steel47.4 mm16 mm15 mmBright€94.38
RULAND MANUFACTURING MCLD-20-A D-Bore Shaft Collar, 1 Piece, Metric, D, Clamp On, 20 mm Bore Dia, Aluminum | CT9HTB MCLD-20-A20 mmAluminum40 mmAlloy Steel47.4 mm16 mm15 mmBright€77.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MCLD-12-F D-Bore Shaft Collar, 1 Piece, Metric, D, Clamp On, 12 mm Bore Dia, Carbon Steel
€56.52 /unit