Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MCL-4-FZ Shaft Collar, 1 Piece, Metric, Round, Clamp On, 4 mm Bore Dia, 9 mm Collar Wide | CT9MBQ

RULAND MANUFACTURING MCL-4-FZ Shaft Collar, 1 Piece, Metric, Round, Clamp On, 4 mm Bore Dia, 9 mm Collar Wide

Item: CT9MBQ Model: MCL-4-FZCross Ref: 805DD8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.4 mm
Bore Tolerance0.012 mm to 0.05 mm
Clearance Dia.20.8 mm
Collar MaterialCarbon Steel
Collar Material FinishZinc Plated
Collar Width9 mm
ConstructionOne Piece
For Shaft Dia.4 mm
For Shaft TypeRound
Included ScrewsClamp Screw
Max. Operating Temp.350°F
Min. Operating Temp.-40°F
Outside Dia.16 mm
Resistance PropertiesCorrosion Resistant
Screw Length8 mm
Screw Location From Center5.51 mm
Screw MaterialAlloy Steel
Screw Material FinishZinc Plated
Screw Seating Torque2.1 N-m
Screw Thread SizeM3 x 8
Shaft Locking TypeClamp On
Shaft Tolerance-0.013 mm to 0 mm
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm
Bore Diameter4 mm
Clearance Diameter20.8 mm
Collar Outside Diameter16 mm
For Shaft Diameter4 mm
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.0117
Ship height (cm)1.6
Ship length (cm)0.9
Ship width (cm)0.9
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Collar MaterialScrew MaterialClearance Dia.MaterialOperating Temp. RangeFinishPrice
RULAND MANUFACTURING MCL-10-A Shaft Collar One Piece Clamp Id 10 Mm | AB8ZAV 2ALA2 MCL-10-A10 mm24 mm-Alloy Steel26.3 mmAluminum-40°F to +225°FBright€11.23
RULAND MANUFACTURING MCL-10-F Shaft Collar One Piece Clamp Id 10 Mm | AB8ZAX 2ALA4 MCL-10-F10 mm24 mm-Alloy Steel26.3 mmLead Free Steel-40°F to +350°FBlack Oxide€9.17
RULAND MANUFACTURING MCL-10-SS Shaft Collar One Piece Clamp Id 10 Mm | AB8ZAZ 2ALA6 MCL-10-SS10 mm24 mm-Stainless Steel26.3 mmStainless Steel-40°F to +350°FBright€23.07
RULAND MANUFACTURING MCL-11-A Shaft Collar One Piece Clamp Id 11 Mm | AB8ZBB 2ALA8 MCL-11-A11 mm28 mm-Alloy Steel32 mmAluminum-40°F to +225°FBright€11.47
RULAND MANUFACTURING MCL-11-F Shaft Collar One Piece Clamp Id 11 Mm | AB8ZBD 2ALB1 MCL-11-F11 mm28 mm-Alloy Steel32 mmLead Free Steel-40°F to +350°FBlack Oxide€9.60
RULAND MANUFACTURING MCL-11-SS Shaft Collar One Piece Clamp Id 11 Mm | AB8ZBF 2ALB3 MCL-11-SS11 mm28 mm-Stainless Steel32 mmStainless Steel-40°F to +350°FBright€18.23
RULAND MANUFACTURING MCL-12-A Shaft Collar One Piece Clamp Id 12 Mm | AB8ZBH 2ALB5 MCL-12-A12 mm28 mm-Alloy Steel32 mmAluminum-40°F to +225°FBright€12.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MCL-4-FZ Shaft Collar, 1 Piece, Metric, Round, Clamp On, 4 mm Bore Dia, 9 mm Collar Wide
€13.51 /unit