Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MCL-23-A Shaft Collar One Piece Clamp Id 23 Mm | AB8ZEE 2ALJ8

RULAND MANUFACTURING MCL-23-A Shaft Collar One Piece Clamp Id 23 Mm

Item: AB8ZEE Model: MCL-23-ACross Ref: 2ALJ8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.23 mm
Clearance Dia.52.1 mm
Collar StyleClamp
Dimension TypeMetric
FinishBright
GradeGrade 2024
Inside Dia.23 mm
MaterialAluminum
Number Of Pieces1
Operating Temp. Range-40°F to +225°F
Outside Dia.45 mm
Screw MaterialAlloy Steel
TypeOne Piece Clamp
Width15 mm
Withstand Temp.225°F
Bore Diameter23 mm
Bore Tolerance+0.050/+0.012 mm
Clearance Diameter52.1 mm
Collar Construction1-Piece
Collar MaterialAluminum
Collar Material FinishBright
Collar Material Grade2024
Collar Outside Diameter45 mm
Collar Width15 mm
For Shaft Diameter23 mm
For Shaft TypeRound
Included Screws(1) Hex Socket Cap Screw
Maximum Operating Temperature107°C
Minimum Operating Temperature-40°C
Screw Location From Center17.5 mm
Screw Material FinishBlack Oxide
Screw Seating Torque16 N-m
Screw Thread SizeM6
Shaft Locking TypeClamp On
Shaft Tolerance+0 mm, -0.013 mm
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015, REACH COMPLIANT, ROHS COMPLIANT
System Of MeasurementMetric
Width Tolerance+0.076, -0.254 mm

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)1.52
Ship length (cm)7.62
Ship width (cm)1.5
HS code8483608000
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Collar MaterialScrew MaterialClearance Dia.MaterialOperating Temp. RangeFinishPrice
RULAND MANUFACTURING MCL-10-A Shaft Collar One Piece Clamp Id 10 Mm | AB8ZAV 2ALA2 MCL-10-A10 mm24 mm-Alloy Steel26.3 mmAluminum-40°F to +225°FBright€11.23
RULAND MANUFACTURING MCL-10-F Shaft Collar One Piece Clamp Id 10 Mm | AB8ZAX 2ALA4 MCL-10-F10 mm24 mm-Alloy Steel26.3 mmLead Free Steel-40°F to +350°FBlack Oxide€9.17
RULAND MANUFACTURING MCL-10-SS Shaft Collar One Piece Clamp Id 10 Mm | AB8ZAZ 2ALA6 MCL-10-SS10 mm24 mm-Stainless Steel26.3 mmStainless Steel-40°F to +350°FBright€23.07
RULAND MANUFACTURING MCL-11-A Shaft Collar One Piece Clamp Id 11 Mm | AB8ZBB 2ALA8 MCL-11-A11 mm28 mm-Alloy Steel32 mmAluminum-40°F to +225°FBright€11.47
RULAND MANUFACTURING MCL-11-F Shaft Collar One Piece Clamp Id 11 Mm | AB8ZBD 2ALB1 MCL-11-F11 mm28 mm-Alloy Steel32 mmLead Free Steel-40°F to +350°FBlack Oxide€9.60
RULAND MANUFACTURING MCL-11-SS Shaft Collar One Piece Clamp Id 11 Mm | AB8ZBF 2ALB3 MCL-11-SS11 mm28 mm-Stainless Steel32 mmStainless Steel-40°F to +350°FBright€18.23
RULAND MANUFACTURING MCL-12-A Shaft Collar One Piece Clamp Id 12 Mm | AB8ZBH 2ALB5 MCL-12-A12 mm28 mm-Alloy Steel32 mmAluminum-40°F to +225°FBright€12.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MCL-23-A Shaft Collar One Piece Clamp Id 23 Mm
€25.01 /unit