Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MCL-18-P Shaft Collar, 1 Piece, Metric, Round, Clamp On, 18 mm Bore Dia, 13 mm Collar Wide | CT9LZD

RULAND MANUFACTURING MCL-18-P Shaft Collar, 1 Piece, Metric, Round, Clamp On, 18 mm Bore Dia, 13 mm Collar Wide

Item: CT9LZD Model: MCL-18-PCross Ref: 805CX4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.18 mm
Bore Tolerance0.012 mm to 0.05 mm
Clearance Dia.41.1 mm
Collar MaterialPlastic
Collar Material FinishPlain
Collar Width13 mm
ConstructionOne Piece
For Shaft Dia.18 mm
For Shaft TypeRound
GradeGrade 303
Included ScrewsClamp Screw
Max. Operating Temp.185°F
Min. Operating Temp.-10°F
Outside Dia.36 mm
Resistance PropertiesCorrosion Resistant
Screw Length16 mm
Screw Location From Center13.49 mm
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material GradeGrade 18-8, 300 Series
Screw Seating Torque1.7 N-m
Screw Thread SizeM5 x 16
Shaft Locking TypeClamp On
Shaft Tolerance-0.013 mm to 0 mm
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)0.89
Ship length (cm)1.8
Ship width (cm)1.8
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Collar MaterialScrew MaterialClearance Dia.MaterialOperating Temp. RangeFinishPrice
RULAND MANUFACTURING MCL-10-A Shaft Collar One Piece Clamp Id 10 Mm | AB8ZAV 2ALA2 MCL-10-A10 mm24 mm-Alloy Steel26.3 mmAluminum-40°F to +225°FBright€11.23
RULAND MANUFACTURING MCL-10-F Shaft Collar One Piece Clamp Id 10 Mm | AB8ZAX 2ALA4 MCL-10-F10 mm24 mm-Alloy Steel26.3 mmLead Free Steel-40°F to +350°FBlack Oxide€9.17
RULAND MANUFACTURING MCL-10-SS Shaft Collar One Piece Clamp Id 10 Mm | AB8ZAZ 2ALA6 MCL-10-SS10 mm24 mm-Stainless Steel26.3 mmStainless Steel-40°F to +350°FBright€23.07
RULAND MANUFACTURING MCL-11-A Shaft Collar One Piece Clamp Id 11 Mm | AB8ZBB 2ALA8 MCL-11-A11 mm28 mm-Alloy Steel32 mmAluminum-40°F to +225°FBright€11.47
RULAND MANUFACTURING MCL-11-F Shaft Collar One Piece Clamp Id 11 Mm | AB8ZBD 2ALB1 MCL-11-F11 mm28 mm-Alloy Steel32 mmLead Free Steel-40°F to +350°FBlack Oxide€9.60
RULAND MANUFACTURING MCL-11-SS Shaft Collar One Piece Clamp Id 11 Mm | AB8ZBF 2ALB3 MCL-11-SS11 mm28 mm-Stainless Steel32 mmStainless Steel-40°F to +350°FBright€18.23
RULAND MANUFACTURING MCL-12-A Shaft Collar One Piece Clamp Id 12 Mm | AB8ZBH 2ALB5 MCL-12-A12 mm28 mm-Alloy Steel32 mmAluminum-40°F to +225°FBright€12.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MCL-18-P Shaft Collar, 1 Piece, Metric, Round, Clamp On, 18 mm Bore Dia, 13 mm Collar Wide
€30.25 /unit