RULAND MANUFACTURING MBCK80-35-28-A Bellows Coupling, High Stiffness, 35mm x 28mm Bore, 79.4mm O.D., 96.9mm Length

Item: DK7DEC Model: MBCK80-35-28-A
In Stock

Get it by Tuesday, Jun 17

€372.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

3$342.33
Angular Misalignment2.0°
Axial Motion0.76 mm
B1 Max Shaft Penetration44.5 mm
B1 Min Shaft Penetration22.2 mm
B2 Max Shaft Penetration44.5 mm
B2 Min Shaft Penetration22.2 mm
Balanced DesignYes
Bellows Attachment MethodEpoxy
Bore (b1)35 mm
Bore Tolerance+0.03 mm / -0.00 mm
Dynamic Torque Non-reversing76 Nm
Dynamic Torque Reversing38 Nm
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM8
Full Bearing Support Required?Yes
Hex Wrench Size6.0 mm
Hub Width (lh)34.93 mm
Keyway (k1)10 mm
Keyway (k2)8 mm
Length (l)96.7 mm
Length Tolerance+/- 0.76 mm
Material SpecificationHubs: 2024-T351 Aluminum Bar
Maximum Speed10,000 RPM
Moment Of Inertia8.175
Number Of Screws2
Outer Diameter (od)79.4 mm
Parallel Misalignment0.30 mm
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.000 mm / -0.013 mm
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque39 Nm
Small Bore (b2)28 mm
Static Torque152 Nm
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-4C-3/8-345
Torsional Stiffness395.5 Nm/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.8492
Ship height (cm)7.94
Ship length (cm)9.67
Ship width (cm)7.94
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MBCK80-35-28-A Bellows Coupling, High Stiffness, 35mm x 28mm Bore, 79.4mm O.D., 96.9mm Length
€372.79 /unit