Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MBCK70-35-35-A Bellows Coupling, 35 mm Bore Dia 1, 35 mm Bore Dia 2, 10000 RPM | CT9FYC

RULAND MANUFACTURING MBCK70-35-35-A Bellows Coupling, 35 mm Bore Dia, 35 mm Bore Dia 2, 10000 RPM

Item: CT9FYC Model: MBCK70-35-35-ACross Ref: 805MA9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€545.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Bellows MaterialStainless Steel
Bellows Material GradeGrade 321
Bore Dia. 135 mm
Bore Dia. 235 mm
Bore Tolerance0 mm to 0.03 mm
Bore TypeRound Keyed
Coupling Outside Dia.69.9 mm
Different Bore SizesNo
FeaturesBalanced Design For High RPM, Constant Velocity, High Torque With Low Inertia, High Torsional Stiffness, Long Life With No Maintenance
Hub MaterialAluminum
Hub Material Grade2024
Max. Operating Temp.93°C
Max. Speed10000 RPM
Min. Operating Temp.-40°C
Overall Length87.4 mm
System Of MeasurementMetric
Zero BacklashYes
Angular Misalignment
ApplicationEncoders, Stepper / Servo
Axial Motion0.76 mm
Bellows Material FinishNone
Bore Diameter 135 mm
Bore Diameter 235 mm
Coupling Outside Diameter69.9 mm
Dynamic Torque Non-reversing52.25 N-m
Dynamic Torque Reversing26.3 N-m
Fastener Tightening Torque39 N-m
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Hub Length30.48 mm
Hub Material FinishSulfuric Anodized
Included Screws(2) Hex Cap Screw
Keyway Depth 13.3 mm
Keyway Depth 23.3 mm
Keyway Width 110 mm
Keyway Width 210 mm
Length Through Bore 140.2 mm
Length Through Bore 240.2 mm
Maximum Operating Temperature93°C
Maximum Speed10000 RPM
Minimum Operating Temperature-40°C
Moment Of Inertia0.003518 kgf/sq. m
Number Of Locking Screws2
Parallel Misalignment0.3 mm
Rated Torque104.5 N-m
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM8
Shaft Locking TypeClamp On
Shaft Tolerance+0"/-0.0005"
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9 SCREWS, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT
Torsional Stiffness237 N-m/Deg

Shipping Info:

Ship weight (kg) 0.4954
Ship height (cm)6.99
Ship length (cm)8.74
Ship width (cm)8.74
Country of OriginUS

Product Variants

ProductModelDifferent Bore SizesBore Dia. 1Bore Dia. 2Coupling Outside Dia.Overall LengthMax. SpeedBore TypeMax. Operating Temp.Price
RULAND MANUFACTURING MBCK70-25-25-A Bellows Coupling, 25 mm Bore Dia 1, 25 mm Bore Dia 2, 10000 RPM | CT9FWU MBCK70-25-25-ANo25 mm25 mm69.9 mm87.4 mm10000 RPMRound Keyed93°C€415.29
RULAND MANUFACTURING MBCK80-25-25-A Bellows Coupling, 25 mm Bore Dia 1, 25 mm Bore Dia 2, 10000 RPM | CT9FWV MBCK80-25-25-ANo25 mm25 mm79.4 mm96.9 mm10000 RPMRound Keyed93°C€477.65
RULAND MANUFACTURING MBCK80-30-25-A Bellows Coupling, 30 mm Bore Dia 1, 25 mm Bore Dia 2, 10000 RPM | CT9FXC MBCK80-30-25-AYes30 mm25 mm79.4 mm96.9 mm10000 RPMRound Keyed93°C€477.65
RULAND MANUFACTURING MBCK70-30-25-A Bellows Coupling, 30 mm Bore Dia 1, 25 mm Bore Dia 2, 10000 RPM | CT9FXD MBCK70-30-25-AYes30 mm25 mm69.9 mm87.4 mm10000 RPMRound Keyed93°C€415.29
RULAND MANUFACTURING MBCK70-30-30-A Bellows Coupling, 30 mm Bore Dia 1, 30 mm Bore Dia 2, 10000 RPM | CT9FXE MBCK70-30-30-ANo30 mm30 mm69.9 mm87.4 mm10000 RPMRound Keyed93°C€415.29
RULAND MANUFACTURING MBCK80-30-30-A Bellows Coupling, 30 mm Bore Dia 1, 30 mm Bore Dia 2, 10000 RPM | CT9FXH MBCK80-30-30-ANo30 mm30 mm79.4 mm96.9 mm10000 RPMRound Keyed93°C€477.65
RULAND MANUFACTURING MBCK70-35-25-A Bellows Coupling, 35 mm Bore Dia 1, 25 mm Bore Dia 2, 10000 RPM | CT9FXT MBCK70-35-25-AYes35 mm25 mm69.9 mm87.4 mm10000 RPMRound Keyed93°C€415.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MBCK70-35-35-A Bellows Coupling, 35 mm Bore Dia, 35 mm Bore Dia 2, 10000 RPM
€545.37 /unit