RULAND MANUFACTURING MBCK33-12-12-A Bellows Coupling, High Stiffness, 12mm x 12mm Bore, 33.3mm O.D., 43.2mm Length

Item: DK6FUF Model: MBCK33-12-12-A
In Stock

Get it by Tuesday, Jun 17

€153.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment1.5°
Axial Motion0.40 mm
B1 Max Shaft Penetration20.4 mm
B2 Max Shaft Penetration20.4 mm
Balanced DesignYes
Bellows Attachment MethodEpoxy
Bore (b1)12 mm
Bore Tolerance+0.03 mm / -0.00 mm
Dynamic Torque Non-reversing6.80 Nm
Dynamic Torque Reversing3.40 Nm
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM3
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Hub Width (lh)15.00 mm
Keyway (k1)4 mm
Keyway (k2)4 mm
Length (l)43.2 mm
Length Tolerance+/- 0.76 mm
Material SpecificationHubs: 2024-T351 Aluminum Bar
Maximum Speed10,000 RPM
Moment Of Inertia1.123 x 10
Number Of Screws2 ea
Outer Diameter (od)33.3 mm
Parallel Misalignment0.15 mm
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.000 mm / -0.013 mm
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque2.1 Nm
Small Bore (b2)12 mm
Static Torque13.6 Nm
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-1R-1/4-18.3
Torsional Stiffness45 Nm/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0666
Ship height (cm)3.33
Ship length (cm)4.32
Ship width (cm)3.33
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MBCK33-12-12-A Bellows Coupling, High Stiffness, 12mm x 12mm Bore, 33.3mm O.D., 43.2mm Length
€153.11 /unit