Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MBC70-35-25-A Bellows Coupling, 35 mm Bore Dia 1, 35 mm Bore Dia 2, 10000 RPM | CT9FXX

RULAND MANUFACTURING MBC70-35-25-A Bellows Coupling, 35 mm Bore Dia, 35 mm Bore Dia 2, 10000 RPM

Item: CT9FXX Model: MBC70-35-25-ACross Ref: 805M86
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€470.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Bellows MaterialStainless Steel
Bellows Material GradeGrade 321
Bore Dia. 135 mm
Bore Dia. 235 mm
Bore Tolerance0 mm to 0.03 mm
Coupling Outside Dia.69.9 mm
Different Bore SizesNo
FeaturesBalanced Design For High RPM, Constant Velocity, High Torque With Low Inertia, High Torsional Stiffness, Long Life With No Maintenance
Hub MaterialAluminum
Hub Material Grade2024
Max. Operating Temp.93°C
Max. Speed10000 RPM
Min. Operating Temp.-40°C
Overall Length87.4 mm
System Of MeasurementMetric
Zero BacklashYes
ApplicationEncoders, Stepper / Servo
Bore Diameter 135 mm
Bore Diameter 225 mm
Bore TypeRound
Coupling Outside Diameter69.9 mm
Hub Material FinishSulfuric Anodized
Length Through Bore 140.2 mm
Length Through Bore 240.2 mm
Maximum Speed10000 RPM
Moment Of Inertia0.00318 kgf/sq. m
Rated Torque104.5 N-m
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Shaft Locking TypeClamp On
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9 SCREWS, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.4954
Ship height (cm)6.99
Ship length (cm)8.74
Ship width (cm)8.74
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessDifferent Bore SizesBore Dia. 1Bore Dia. 2Coupling Outside Dia.Max. Angular MisalignmentClearance Dia.Price
RULAND MANUFACTURING MBC15-5-4-A Coupling Bellows Clamp Bore 5 x 4 Mm | AA9MQX 1DYF5 MBC15-5-4-A27 mm0.014 deg./lbs.-in.----1.5°15 mm€190.64
RULAND MANUFACTURING MBC15-5-5-A Coupling Bellows Clamp Bore 5 x 5 Mm | AA9MQY 1DYF6 MBC15-5-5-A27 mm0.014 deg./lbs.-in.----1.5°15 mm€203.37
RULAND MANUFACTURING MBC15-6-4-A Coupling Bellows Clamp Bore 6 x 4 Mm | AA9VRR 1GAA5 MBC15-6-4-A27 mm0.014 deg./lbs.-in.----1.5°15 mm€190.64
RULAND MANUFACTURING MBC41-16-12-A Coupling Bellows Clamp Bore 16 x 12 Mm | AB8XJF 2ACK3 MBC41-16-12-A51 mm0.002 deg./lbs.-in.----41 mm€237.30
RULAND MANUFACTURING MBC41-16-15-A Coupling Bellows Clamp Bore 16 x 15 Mm | AB8XJG 2ACK9 MBC41-16-15-A51 mm0.002 deg./lbs.-in.----41 mm€237.30
RULAND MANUFACTURING MBC41-16-16-A Coupling Bellows Clamp Bore 16 x 16 Mm | AB8XJK 2ACL3 MBC41-16-16-A51 mm0.002 deg./lbs.-in.----41 mm€237.30
RULAND MANUFACTURING MBC41-20-15-A Coupling Bellows Clamp Bore 20 x 15 Mm | AB8XJN 2ACL6 MBC41-20-15-A51 mm0.002 deg./lbs.-in.----41 mm€237.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MBC70-35-25-A Bellows Coupling, 35 mm Bore Dia, 35 mm Bore Dia 2, 10000 RPM
€470.34 /unit