Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MBC51-25-25-A Coupling Bellows Clamp Bore 25 x 25 Mm | AB8XLF 2ACT9

RULAND MANUFACTURING MBC51-25-25-A Coupling Bellows Clamp Bore 25 x 25 Mm

Item: AB8XLF Model: MBC51-25-25-ACross Ref: 2ACT9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€332.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.25 mm x 25 mm
Clearance Dia.51 mm
Disc TypeStainless Steel
FinishAnodized
Hub Dia.51 mm
Length Through Bore29.5 mm
MaterialAluminum
Max. Angular Misalignment
Max. Parallel Misalignment0.01"
Max. Speed10000 RPM
Max. Temp. Range200°F
Outside Dia.51 mm
Overall Length59 mm
Screw TypeCap Screw
StyleBellows Clamp
Torque400 lbs.-in.
Torsional Stiffness0.001 deg./lbs.-in. , 0.001 lbs.-in./deg.
ApplicationEncoders, Stepper / Servo
Bore Diameter 125 mm
Bore Diameter 225 mm
Bore TypeRound
Coupling Outside Diameter50.8 mm
Hub MaterialAluminum
Hub Material FinishSulfuric Anodized
Length Through Bore 127.9 mm
Length Through Bore 227.9 mm
Maximum Speed10000 RPM
Moment Of Inertia0.00007804 kgf/sq. m
Rated Torque45.2 N-m
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Shaft Locking TypeClamp On
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9 SCREWS, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)5.59
Ship length (cm)15.24
Ship width (cm)5.59
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessDifferent Bore SizesBore Dia. 1Bore Dia. 2Coupling Outside Dia.Max. Angular MisalignmentClearance Dia.Price
RULAND MANUFACTURING MBC15-5-4-A Coupling Bellows Clamp Bore 5 x 4 Mm | AA9MQX 1DYF5 MBC15-5-4-A27 mm0.014 deg./lbs.-in.----1.5°15 mm€190.64
RULAND MANUFACTURING MBC15-5-5-A Coupling Bellows Clamp Bore 5 x 5 Mm | AA9MQY 1DYF6 MBC15-5-5-A27 mm0.014 deg./lbs.-in.----1.5°15 mm€203.37
RULAND MANUFACTURING MBC15-6-4-A Coupling Bellows Clamp Bore 6 x 4 Mm | AA9VRR 1GAA5 MBC15-6-4-A27 mm0.014 deg./lbs.-in.----1.5°15 mm€190.64
RULAND MANUFACTURING MBC41-16-12-A Coupling Bellows Clamp Bore 16 x 12 Mm | AB8XJF 2ACK3 MBC41-16-12-A51 mm0.002 deg./lbs.-in.----41 mm€237.30
RULAND MANUFACTURING MBC41-16-15-A Coupling Bellows Clamp Bore 16 x 15 Mm | AB8XJG 2ACK9 MBC41-16-15-A51 mm0.002 deg./lbs.-in.----41 mm€237.30
RULAND MANUFACTURING MBC41-16-16-A Coupling Bellows Clamp Bore 16 x 16 Mm | AB8XJK 2ACL3 MBC41-16-16-A51 mm0.002 deg./lbs.-in.----41 mm€237.30
RULAND MANUFACTURING MBC41-20-15-A Coupling Bellows Clamp Bore 20 x 15 Mm | AB8XJN 2ACL6 MBC41-20-15-A51 mm0.002 deg./lbs.-in.----41 mm€237.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MBC51-25-25-A Coupling Bellows Clamp Bore 25 x 25 Mm
€332.17 /unit