RULAND MANUFACTURING MAGNET-57-32 Retaining Magnet Base, Od 57mm, Center To Center 32mm, Thread M6, Rubber

Item: DK6REN Model: MAGNET-57-32
In Stock

Get it by Tuesday, Jun 17

€55.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Center To Center Lc32 mm
Height (h1)11.3 mm
Inner Diameter Id53 mm
Magnetic Forces175 N
Outside Diameter Od57 mm
Thread (th)M6
Thread Depth T7 mm

Shipping Info:

Ship weight (kg) 0.086
Ship height (cm)1.13
Ship length (cm)5.7
Ship width (cm)5.7
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MAGNET-57-32 Retaining Magnet Base, Od 57mm, Center To Center 32mm, Thread M6, Rubber
€55.37 /unit