RULAND MANUFACTURING M-IPL-8-M16X1.5-F Mini Indexing Plunger With Knob, Lock-Out, Thread M16X1.5, Pin Diameter 8mm

Item: DK6QVH Model: M-IPL-8-M16X1.5-F
Limited Availability
€19.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

1000Request Quote
Body Length L212 mm
End Spring Load35 N
Hex Nut Size17 mm
Hole Tolerance+0.036/-0 mm
Hub Diameter Dh23 mm
Initial Spring Load11 N
Knob Diameter D132 mm
Knob Height H125.5 mm
Overall Length L147.5 mm
Pin Diameter D28 mm
Pin Length L310 mm
Plunger Pin Tolerance+0.03/+0.08 mm
Temperature-40°F to 230°F (-40°C to 110°C)
Thread (th)M16X1.5

Shipping Info:

Ship weight (kg) 0.0648
Ship length (cm)4.75
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING M-IPL-8-M16X1.5-F Mini Indexing Plunger With Knob, Lock-Out, Thread M16X1.5, Pin Diameter 8mm
€19.20 /unit