RULAND MANUFACTURING M-IPL-7-M12X1.5-F Mini Indexing Plunger With Knob, Lock-Out, Thread M12X1.5, Pin Diameter 7mm

Item: DK6QVZ Model: M-IPL-7-M12X1.5-F
Limited Availability
€14.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

1000Request Quote
Body Length L210 mm
End Spring Load23 N
Hex Nut Size14 mm
Hole Tolerance+0.036/-0 mm
Hub Diameter Dh20 mm
Initial Spring Load10 N
Knob Diameter D128 mm
Knob Height H123.5 mm
Overall Length L140.5 mm
Pin Diameter D27 mm
Pin Length L37 mm
Plunger Pin Tolerance+0.03/+0.08 mm
Temperature-40°F to 230°F (-40°C to 110°C)
Thread (th)M12X1.5

Shipping Info:

Ship weight (kg) 0.0387
Ship length (cm)4.05
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING M-IPL-7-M12X1.5-F Mini Indexing Plunger With Knob, Lock-Out, Thread M12X1.5, Pin Diameter 7mm
€14.83 /unit