RULAND MANUFACTURING M-IPL-5-M10X1-F Mini Indexing Plunger With Knob, Lock-Out, Thread M10X1.0, Pin Diameter 5mm

Item: DK6QVP Model: M-IPL-5-M10X1-F
Limited Availability
€13.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

1000Request Quote
Body Length L28 mm
End Spring Load16 N
Hex Nut Size12 mm
Hole Tolerance+0.030/-0 mm
Hub Diameter Dh18 mm
Initial Spring Load6 N
Knob Diameter D125 mm
Knob Height H120 mm
Overall Length L134 mm
Pin Diameter D25 mm
Pin Length L36 mm
Plunger Pin Tolerance+0.03/+0.08 mm
Temperature-40°F to 230°F (-40°C to 110°C)
Thread (th)M10X1.0

Shipping Info:

Ship weight (kg) 0.0229
Ship length (cm)3.4
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING M-IPL-5-M10X1-F Mini Indexing Plunger With Knob, Lock-Out, Thread M10X1.0, Pin Diameter 5mm
€13.81 /unit