RULAND MANUFACTURING M-IPL-4-M8X1-F Mini Indexing Plunger With Knob, Lock-Out, Thread M8X1.0, Pin Diameter 4mm

Item: DK6QWG Model: M-IPL-4-M8X1-F
Limited Availability
€12.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

1000Request Quote
Body Length L26 mm
End Spring Load12 N
Hex Nut Size10 mm
Hole Tolerance+0.030/-0 mm
Hub Diameter Dh15 mm
Initial Spring Load4 N
Knob Diameter D121 mm
Knob Height H116.5 mm
Overall Length L127.5 mm
Pin Diameter D24 mm
Pin Length L35 mm
Plunger Pin Tolerance+0.03/+0.08 mm
Temperature-40°F to 230°F (-40°C to 110°C)
Thread (th)M8X1.0

Shipping Info:

Ship weight (kg) 0.0135
Ship length (cm)2.75
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING M-IPL-4-M8X1-F Mini Indexing Plunger With Knob, Lock-Out, Thread M8X1.0, Pin Diameter 4mm
€12.40 /unit