RULAND MANUFACTURING M-IPL-3.94-5/16X24-F Mini Indexing Plunger With Knob, Lock-Out, Thread 5/16X24, Pin Diameter 3.94mm

Item: DK6QVY Model: M-IPL-3.94-5/16X24-F
Limited Availability
€13.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

1000Request Quote
Body Length L26 mm
End Spring Load12 N
Hex Nut Size10 mm
Hole Tolerance+0.025/-0 mm
Hub Diameter Dh15 mm
Initial Spring Load4 N
Knob Diameter D121 mm
Knob Height H116.5 mm
Overall Length L127.5 mm
Pin Diameter D23.94 mm
Pin Length L35 mm
Plunger Pin Tolerance+0.03/+0.08 mm
Temperature-40°F to 230°F (-40°C to 110°C)
Thread (th)5/16 in - 24 TPI

Shipping Info:

Ship weight (kg) 0.0135
Ship length (cm)2.75
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING M-IPL-3.94-5/16X24-F Mini Indexing Plunger With Knob, Lock-Out, Thread 5/16X24, Pin Diameter 3.94mm
€13.42 /unit