Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING LVO-OF-MCL-12-AN Quick Clamping Shaft Collar, 12 mm Bore Dia, Round, Aluminum, Anodized | CT9KCV

RULAND MANUFACTURING LVO-OF-MCL-12-AN Quick Clamping Shaft Collar, 12 mm Bore Dia, Round, Aluminum, Anodized

Item: CT9KCV Model: LVO-OF-MCL-12-ANCross Ref: 805LJ4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€124.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.12 mm
Bore Tolerance0.012 mm to 0.05 mm
Bore TypeRound
Center To Lever Top32.2 mm
Collar MaterialAluminum
Collar Material FinishAnodized
Collar Width11 mm
Component Mount TypeOuter Diameter Holes With Wrench Flats
ConstructionOne Piece
Distance Across Flats24 mm
For Shaft Dia.12 mm
GradeGrade 2024
Handle ColorOrange
Handle MaterialZinc
Handle Material FinishPowder Coated
Lever Height32 mm
Lever Length30 mm
Lever Part NumberLF30-CL-M4: 12-ZS-O
Mount Hole Thread SizeM4
Outside Dia.28 mm
Resistance PropertiesCorrosion Resistant
Screw Location From Center10.01 mm
Screw MaterialStainless Steel
Screw Material GradeGrade 303
Screw Seating Torque4.6 N-m
Screw Thread SizeM4
Shaft Locking TypeClamp On
Shaft Tolerance-0.013 mm to 0 mm
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm
Bore Diameter12 mm
Collar Outside Diameter28 mm
For Shaft Diameter12 mm
StandardsCONFLICT MINERALS COMPLIANT, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.041
Ship height (cm)2.8
Ship length (cm)1.3
Ship width (cm)1.3
Country of OriginUS

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Collar WidthCollar Material FinishFor Shaft Dia.Screw Location From CenterShaft TolerancePrice
RULAND MANUFACTURING LV-MCL-24E-F Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Carbon Steel, Zinc | CT9JUX LV-MCL-24E-F1 1/2"Carbon Steel60 mm15 mmBlack Oxide1 1/2"24.99 mm-0.0005" to 0"€96.47
RULAND MANUFACTURING LVO-MCL-24E-F Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Carbon Steel, Zinc | CT9JUY LVO-MCL-24E-F1 1/2"Carbon Steel60 mm15 mmBlack Oxide1 1/2"24.99 mm-0.0005" to 0"€96.47
RULAND MANUFACTURING LVO-MCL-24E-SS Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Stainless Steel | CT9JVB LVO-MCL-24E-SS1 1/2"Stainless Steel60 mm15 mmBright1 1/2"24.99 mm-0.0005" to 0"€177.87
RULAND MANUFACTURING LV-MCL-24E-SS Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Stainless Steel | CT9JVC LV-MCL-24E-SS1 1/2"Stainless Steel60 mm15 mmBright1 1/2"24.99 mm-0.0005" to 0"€177.87
RULAND MANUFACTURING LV-MCL-24E-AN Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, Black | CT9JVJ LV-MCL-24E-AN1 1/2"Aluminum60 mm15 mmAnodized1 1/2"24.99 mm-0.0005" to 0"€137.47
RULAND MANUFACTURING LVO-MCL-24E-AN Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, Orange | CT9JVL LVO-MCL-24E-AN1 1/2"Aluminum60 mm15 mmAnodized1 1/2"24.99 mm-0.0005" to 0"€137.47
RULAND MANUFACTURING LV-MCL-20E-F Quick Clamping Shaft Collar, 1 1/4 Inch Bore Dia, Round, Carbon Steel, Zinc | CT9JVX LV-MCL-20E-F1 1/4"Carbon Steel54 mm15 mmBlack Oxide1 1/4"21.49 mm-0.0005" to 0"€90.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING LVO-OF-MCL-12-AN Quick Clamping Shaft Collar, 12 mm Bore Dia, Round, Aluminum, Anodized
€124.47 /unit