Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING LVO-MCL-20-FZ Quick Clamping Shaft Collar, 20 mm Bore Dia, Round, Carbon Steel, Orange | CT9KNE

RULAND MANUFACTURING LVO-MCL-20-FZ Quick Clamping Shaft Collar, 20 mm Bore Dia, Round, Carbon Steel, Orange

Item: CT9KNE Model: LVO-MCL-20-FZCross Ref: 805KM2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.20 mm
Bore Tolerance0.012 mm to 0.05 mm
Bore TypeRound
Center To Lever Top38.8 mm
Collar MaterialCarbon Steel
Collar Material FinishZinc Plated
Collar Width15 mm
ConstructionOne Piece
For Shaft Dia.20 mm
For Shaft TypeRound
Handle ColorOrange
Handle MaterialZinc
Handle Material FinishPowder Coated
Lever Length45 mm
Outside Dia.40 mm
Resistance PropertiesCorrosion Resistant
Screw Location From Center14.73 mm
Screw MaterialStainless Steel
Screw Material GradeGrade 303
Screw Thread SizeM6
Shaft Locking TypeClamp On
Shaft Tolerance-0.013 mm to 0 mm
System Of MeasurementMetric
Bore Diameter20 mm
Collar Outside Diameter40 mm
For Shaft Diameter20 mm
StandardsCONFLICT MINERALS COMPLIANT, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.1422
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Collar WidthCollar Material FinishConstructionFor Shaft Dia.Center To Lever TopPrice
RULAND MANUFACTURING LV-MSP-11-FZ Quick Clamping Shaft Collar, 11 mm Bore Dia, Round, Carbon Steel, Black | CT9KBC LV-MSP-11-FZ11 mmCarbon Steel28 mm13 mmZinc PlatedTwo Piece11 mm32.2 mm€84.26
RULAND MANUFACTURING LV-MCL-11-FZ Quick Clamping Shaft Collar, 11 mm Bore Dia, Round, Carbon Steel, Black | CT9KBE LV-MCL-11-FZ11 mmCarbon Steel28 mm13 mmZinc PlatedOne Piece11 mm32.2 mm€76.34
RULAND MANUFACTURING LVO-MCL-11-FZ Quick Clamping Shaft Collar, 11 mm Bore Dia, Round, Carbon Steel, Orange | CT9KBF LVO-MCL-11-FZ11 mmCarbon Steel28 mm13 mmZinc PlatedOne Piece11 mm32.2 mm€76.34
RULAND MANUFACTURING LVO-MSP-11-FZ Quick Clamping Shaft Collar, 11 mm Bore Dia, Round, Carbon Steel, Orange | CT9KBG LVO-MSP-11-FZ11 mmCarbon Steel28 mm13 mmZinc PlatedTwo Piece11 mm32.2 mm€84.26
RULAND MANUFACTURING LV-MCL-12-FZ Quick Clamping Shaft Collar, 12 mm Bore Dia, Round, Carbon Steel, Black | CT9KBW LV-MCL-12-FZ12 mmCarbon Steel28 mm13 mmZinc PlatedOne Piece12 mm32.2 mm€76.34
RULAND MANUFACTURING LV-MSP-12-FZ Quick Clamping Shaft Collar, 12 mm Bore Dia, Round, Carbon Steel, Black | CT9KBX LV-MSP-12-FZ12 mmCarbon Steel28 mm13 mmZinc PlatedTwo Piece12 mm32.2 mm€83.27
RULAND MANUFACTURING LVO-MCL-12-FZ Quick Clamping Shaft Collar, 12 mm Bore Dia, Round, Carbon Steel, Orange | CT9KCA LVO-MCL-12-FZ12 mmCarbon Steel28 mm13 mmZinc PlatedOne Piece12 mm32.2 mm€76.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING LVO-MCL-20-FZ Quick Clamping Shaft Collar, 20 mm Bore Dia, Round, Carbon Steel, Orange
€95.24 /unit