Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING LV-OF-MCL-24E-AN Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, Anodized | CT9JVD

RULAND MANUFACTURING LV-OF-MCL-24E-AN Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, Anodized

Item: CT9JVD Model: LV-OF-MCL-24E-ANCross Ref: 805RY7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€188.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.1 1/2"
Bore Tolerance0.0005" to 0.002"
Bore TypeRound
Center To Lever Top40.8 mm
Collar MaterialAluminum
Collar Material FinishAnodized
Collar Width15 mm
Component Mount TypeOuter Diameter Holes With Wrench Flats
ConstructionOne Piece
Distance Across Flats55 mm
For Shaft Dia.1 1/2"
GradeGrade 2024
Handle ColorBlack
Handle MaterialZinc
Handle Material FinishPowder Coated
Lever Height40.5 mm
Lever Length45 mm
Lever Part NumberLF45-CL-M6: 20-ZS
Mount Hole Thread SizeM6
Outside Dia.60 mm
Resistance PropertiesCorrosion Resistant
Screw Location From Center24.99 mm
Screw MaterialStainless Steel
Screw Material GradeGrade 303
Screw Seating Torque9.6 N-m
Screw Thread SizeM6
Shaft Locking TypeClamp On
Shaft Tolerance-0.0005" to 0"
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm
Bore Diameter1 1/2"
Collar Construction1-Piece
Collar Material Grade2024
Collar Outside Diameter60 mm
For Shaft Diameter1 1/2"
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)6
Ship length (cm)1.5
Ship width (cm)1.5
Country of OriginUS

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Collar WidthCollar Material FinishFor Shaft Dia.Screw Location From CenterShaft TolerancePrice
RULAND MANUFACTURING LVO-OF-MCL-24E-AN Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, Anodized | CT9JVG LVO-OF-MCL-24E-AN1 1/2"Aluminum60 mm15 mmAnodized1 1/2"24.99 mm-0.0005" to 0"€178.23
RULAND MANUFACTURING LVO-OF-MCL-24E-F Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Carbon Steel | CT9JVM LVO-OF-MCL-24E-F1 1/2"Carbon Steel60 mm15 mmBlack Oxide1 1/2"24.99 mm-0.0005" to 0"€134.42
RULAND MANUFACTURING LV-OF-MCL-24E-F Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Carbon Steel, Zinc | CT9JVN LV-OF-MCL-24E-F1 1/2"Carbon Steel60 mm15 mmBlack Oxide1 1/2"24.99 mm-0.0005" to 0"€134.42
RULAND MANUFACTURING LV-OF-MCL-24E-SS Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Stainless Steel | CT9JVT LV-OF-MCL-24E-SS1 1/2"Stainless Steel60 mm15 mmBright1 1/2"24.99 mm-0.0005" to 0"€273.65
RULAND MANUFACTURING LVO-OF-MCL-24E-SS Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Stainless Steel | CT9JVV LVO-OF-MCL-24E-SS1 1/2"Stainless Steel60 mm15 mmBright1 1/2"24.99 mm-0.0005" to 0"€273.65
RULAND MANUFACTURING LVO-OF-MCL-20E-AN Quick Clamping Shaft Collar, 1 1/4 Inch Bore Dia, Round, Aluminum, Anodized | CT9JWH LVO-OF-MCL-20E-AN1 1/4"Aluminum54 mm15 mmAnodized1 1/4"21.49 mm-0.0005" to 0"€154.99
RULAND MANUFACTURING LVO-OF-MCL-20E-F Quick Clamping Shaft Collar, 1 1/4 Inch Bore Dia, Round, Carbon Steel | CT9JWP LVO-OF-MCL-20E-F1 1/4"Carbon Steel54 mm15 mmBlack Oxide1 1/4"21.49 mm-0.0005" to 0"€122.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING LV-OF-MCL-24E-AN Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, Anodized
€188.72 /unit