Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING LV-MCL-50-ST Quick Clamping Shaft Collar, 50 mm Bore Dia, Round, Stainless Steel, Black | CT9LJW

RULAND MANUFACTURING LV-MCL-50-ST Quick Clamping Shaft Collar, 50 mm Bore Dia, Round, Stainless Steel, Black

Item: CT9LJW Model: LV-MCL-50-STCross Ref: 805R05
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€432.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.50 mm
Bore TypeRound
Center To Lever Top65.3 mm
Collar MaterialStainless Steel
Collar Material FinishBright
Collar Width19 mm
ConstructionOne Piece
For Shaft Dia.50 mm
For Shaft TypeRound
Handle ColorBlack
Handle Material FinishZinc Plated
Lever Length63 mm
Outside Dia.78 mm
Shaft Locking TypeClamp On
System Of MeasurementMetric
Bore Diameter50 mm
Collar Outside Diameter78 mm
For Shaft Diameter50 mm
StandardsROHS3 AND REACH COMPLIANT

Shipping Info:

Ship weight (kg) 0.5067
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Collar WidthCollar Material FinishConstructionFor Shaft Dia.Center To Lever TopPrice
RULAND MANUFACTURING LV-MSP-11-FZ Quick Clamping Shaft Collar, 11 mm Bore Dia, Round, Carbon Steel, Black | CT9KBC LV-MSP-11-FZ11 mmCarbon Steel28 mm13 mmZinc PlatedTwo Piece11 mm32.2 mm€84.26
RULAND MANUFACTURING LV-MCL-11-FZ Quick Clamping Shaft Collar, 11 mm Bore Dia, Round, Carbon Steel, Black | CT9KBE LV-MCL-11-FZ11 mmCarbon Steel28 mm13 mmZinc PlatedOne Piece11 mm32.2 mm€76.34
RULAND MANUFACTURING LVO-MCL-11-FZ Quick Clamping Shaft Collar, 11 mm Bore Dia, Round, Carbon Steel, Orange | CT9KBF LVO-MCL-11-FZ11 mmCarbon Steel28 mm13 mmZinc PlatedOne Piece11 mm32.2 mm€76.34
RULAND MANUFACTURING LVO-MSP-11-FZ Quick Clamping Shaft Collar, 11 mm Bore Dia, Round, Carbon Steel, Orange | CT9KBG LVO-MSP-11-FZ11 mmCarbon Steel28 mm13 mmZinc PlatedTwo Piece11 mm32.2 mm€84.26
RULAND MANUFACTURING LV-MCL-12-FZ Quick Clamping Shaft Collar, 12 mm Bore Dia, Round, Carbon Steel, Black | CT9KBW LV-MCL-12-FZ12 mmCarbon Steel28 mm13 mmZinc PlatedOne Piece12 mm32.2 mm€76.34
RULAND MANUFACTURING LV-MSP-12-FZ Quick Clamping Shaft Collar, 12 mm Bore Dia, Round, Carbon Steel, Black | CT9KBX LV-MSP-12-FZ12 mmCarbon Steel28 mm13 mmZinc PlatedTwo Piece12 mm32.2 mm€83.27
RULAND MANUFACTURING LVO-MCL-12-FZ Quick Clamping Shaft Collar, 12 mm Bore Dia, Round, Carbon Steel, Orange | CT9KCA LVO-MCL-12-FZ12 mmCarbon Steel28 mm13 mmZinc PlatedOne Piece12 mm32.2 mm€76.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING LV-MCL-50-ST Quick Clamping Shaft Collar, 50 mm Bore Dia, Round, Stainless Steel, Black
€432.11 /unit