Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING LV-MCL-18E-AN Quick Clamping Shaft Collar, 1 1/8 Inch Bore Dia, Round, Aluminum, Black | CT9NCM

RULAND MANUFACTURING LV-MCL-18E-AN Quick Clamping Shaft Collar, 1 1/8 Inch Bore Dia, Round, Aluminum, Black

Item: CT9NCM Model: LV-MCL-18E-ANCross Ref: 805PG2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€130.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.1 1/8"
Bore Tolerance0.0005" to 0.002"
Bore TypeRound
Center To Lever Top38.8 mm
Collar MaterialAluminum
Collar Material FinishAnodized
Collar Width15 mm
ConstructionOne Piece
For Shaft Dia.1 1/8"
For Shaft TypeRound
GradeGrade 2024
Handle ColorBlack
Handle MaterialZinc
Handle Material FinishPowder Coated
Lever Height38.5 mm
Lever Length45 mm
Lever Part NumberLF45-CL-M6: 18-ZS
Outside Dia.48 mm
Resistance PropertiesCorrosion Resistant
Screw Location From Center19 mm
Screw MaterialStainless Steel
Screw Material GradeGrade 303
Screw Seating Torque9.6 N-m
Screw Thread SizeM6
Shaft Locking TypeClamp On
Shaft Tolerance-0.0005" to 0"
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm
Bore Diameter1 1/8"
Collar Outside Diameter48 mm
For Shaft Diameter1 1/8"
StandardsCONFLICT MINERALS COMPLIANT, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.5
Ship length (cm)6.05
Ship width (cm)6.05
Country of OriginUS

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Collar WidthCollar Material FinishFor Shaft Dia.Screw Location From CenterShaft TolerancePrice
RULAND MANUFACTURING LV-MCL-24E-F Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Carbon Steel, Zinc | CT9JUX LV-MCL-24E-F1 1/2"Carbon Steel60 mm15 mmBlack Oxide1 1/2"24.99 mm-0.0005" to 0"€96.47
RULAND MANUFACTURING LVO-MCL-24E-F Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Carbon Steel, Zinc | CT9JUY LVO-MCL-24E-F1 1/2"Carbon Steel60 mm15 mmBlack Oxide1 1/2"24.99 mm-0.0005" to 0"€96.47
RULAND MANUFACTURING LVO-MCL-24E-SS Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Stainless Steel | CT9JVB LVO-MCL-24E-SS1 1/2"Stainless Steel60 mm15 mmBright1 1/2"24.99 mm-0.0005" to 0"€177.87
RULAND MANUFACTURING LV-MCL-24E-SS Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Stainless Steel | CT9JVC LV-MCL-24E-SS1 1/2"Stainless Steel60 mm15 mmBright1 1/2"24.99 mm-0.0005" to 0"€177.87
RULAND MANUFACTURING LV-MCL-24E-AN Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, Black | CT9JVJ LV-MCL-24E-AN1 1/2"Aluminum60 mm15 mmAnodized1 1/2"24.99 mm-0.0005" to 0"€137.47
RULAND MANUFACTURING LVO-MCL-24E-AN Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, Orange | CT9JVL LVO-MCL-24E-AN1 1/2"Aluminum60 mm15 mmAnodized1 1/2"24.99 mm-0.0005" to 0"€137.47
RULAND MANUFACTURING LV-MCL-20E-F Quick Clamping Shaft Collar, 1 1/4 Inch Bore Dia, Round, Carbon Steel, Zinc | CT9JVX LV-MCL-20E-F1 1/4"Carbon Steel54 mm15 mmBlack Oxide1 1/4"21.49 mm-0.0005" to 0"€90.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING LV-MCL-18E-AN Quick Clamping Shaft Collar, 1 1/8 Inch Bore Dia, Round, Aluminum, Black
€130.45 /unit