RULAND MANUFACTURING LF45-CL-M6:20-ZS-O Adjustable Clamping Lever, With 45mm Long Flat Handle, M6 Threaded Stud, 18mm Stud Length

Item: DK6TAZ Model: LF45-CL-M6:20-ZS-O
Limited Availability
€25.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

1000$18.98
1500Request Quote
Handle ColorOrange
Handle MaterialZinc
Hub Diameter Dh13 mm
Hub Height H238 mm
Insert And Screw Material303 Stainless Steel
Lever Length L145 mm
Overall Height H140.5 mm
Sleeve Diameter D110 mm
Sleeve Length L220 mm
Stud Length Ls18 mm
Thread (th)M6
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.0468
Ship height (cm)4.05
Ship width (cm)4.05
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING LF45-CL-M6:20-ZS-O Adjustable Clamping Lever, With 45mm Long Flat Handle, M6 Threaded Stud, 18mm Stud Length
€25.05 /unit